Shop All Electric Drum Pumps
Flux Pumps
Drum Pump Tube, Stainless Steel, 39in Long, Motor 120V, 60Hz, 1ph 800 Watts Power
Mfr # 24-ZORO0313
Zoro # G611628584
product price: $5,169.99
/ea
Free Shipping & Returns
$5,169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Chemical Service, High Viscosity Products
- Includes Pump Tube, 120V, 60Hz, 1ph Motor, Hose
- Motor Type Electric
- Max. Flow GPM 12 gpm
- Power Cord Length (Ft.) 16 ft long with plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flux Pumps
- MFR # 24-ZORO0313
- Zoro # G611628584
- Country of Origin Germany
- Category Electric Drum Pumps
Dimensions
Power Cord Length (Ft.) | 16 ft long with plug |
Outlet Size | 2 inch tri clamp with adapter to 1.5 inch hose barb |
Hose Length | 39 inch (1000 mm) |
Outside Diameter | 2.01 inch (53 mm) |
For Container Size | 55 gal drums or smaller |
Details
For Use With | Chemical Service, High Viscosity Products |
Includes | Pump Tube, 120V, 60Hz, 1ph Motor, Hose |
Motor Type | Electric |
Max. Flow GPM | 12 gpm |
Amps | 7.5 |
Motor Enclosure | Polypropylene |
Max. Viscosity | 500 - 30,000 cps |
Max. Pressure | 116 psi |
Material | 316 S.S. |
Motor Power | 800 Watts |
Weight | 27 Lbs |
Description
F570-1000-FKMo-FKM-SP-TS-R52-PTFE-G16, 39in pump tube with F457 motor 120V, 60Hz, 1ph, 800 Watts power, 6 ft PVC hose, hose clip. For high viscosity applications. For industrial applications. Not for sanitary / food applications. FLUX F570-1000-FKMo-FKM-SP-TS-R52-PTFE-G16, 39in drum pump for 55 gallon drums in S.S./FKM construction. Includes F457 motor 120V, 60Hz, 1ph, 800 Watts power, adapter for pump discharge from 2 inch tri clamp to 1.5 inch hose barb, 6 ft of PVC hose, hose clip. Details: 1000 mm 39in tube length for use in 55 gal drums or smaller containers, 53 mm 2.1in tube OD, progressive cavity pump, mechanical seal, PTFE stator, Max flow: 12 GPM*, Max pressure: 116 psi*, Viscosity 500 - 30,000 cPs Max, Temp range: 32 Degrees F - 212 Degrees F. Max temp 150 Degrees F when used with PVC hose.. *As tested with water at 68 Degrees F at pump outlet with full, open discharge +/- 10%; Max pressure measured with closed outlet. Performance will vary based on type of liquids or products being transferred., Hose. For High Viscosity Products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Tube, 91020-1 (91020-1)
- DAYTON Impeller 5.25 (103512-GIS)
- DANNER Supreme Skilter Protein Skimmer. For Saltwater Aquariums 30-100 gal (1033)
- BERLISS Mechanical Seal, Type 6, 3/4 In., Viton, Carbon Face, Ceramic O-Ring (BSP-201V)
- FLUX PUMPS 2 inch ID hose assembly, 6 ft long, with tri clamps (24-ZORO0339)
- FLUX PUMPS Stator in PTFE material for FLUX F570 Drum Pump (24-ZORO0332)
- FLUX PUMPS Adapter kit for pump discharge, from 2 inch tri clamp to 1.5 inch NPTM (24-ZORO0336)
- BLUE DEF Electric Operated Drum Pump, 120VAC, 60 Hz (DEFDP120)
- FLUX Drum Pump, Polypropylene, 47" Long, Motor, 120V, 60Hz, 1ph, 500 W Power. For DEF Service. (24-ZORO0125)
- BLUE DEF Tote Pump System, 120VAC, 60 Hz, 3450 rpm (DEFTP120SN)
- FLUX Drum Pump, Stainless Steel, 39" Long, Motor, 120V, 60Hz, 1ph, 230 Watts Power (24-ZORO0076)
- Flux Pumps Electric Drum Pumps