Shop All Electric Drum Pumps
Flux Pumps
Drum Pump Tube, Stainless Steel, 39in Long. For High Viscosity Products.
Mfr # 24-ZORO0306
Zoro # G111628572
product price: $5,363.99
/ea
Free Shipping & Returns
$5,363.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Chemical Service, High Viscosity Products
- Includes Pump Tube
- Max. Flow GPM 12 gpm
- Outlet Size 2 inch tri clamp with adapter to 1.5 inch hose barb
- Max. Pressure 116 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flux Pumps
- MFR # 24-ZORO0306
- Zoro # G111628572
- Country of Origin Germany
- Category Electric Drum Pumps
Dimensions
Outlet Size | 2 inch tri clamp with adapter to 1.5 inch hose barb |
Hose Length | 39 inch (1000 mm) |
Outside Diameter | 2.01 inch (53 mm) |
For Container Size | 55 gal drums or smaller |
Details
For Use With | Chemical Service, High Viscosity Products |
Includes | Pump Tube |
Max. Flow GPM | 12 gpm |
Max. Pressure | 116 psi |
Max. Viscosity | 500 - 30,000 cps |
Material | 316 S.S. |
Weight | 15 Lbs |
Description
F570-1000-FKMo-FKM-SP-TS-R52-PTFE-G16, 39in pump tube. For high viscosity applications. For industrial applications. Not for sanitary / food applications. FLUX F570-1000-FKMo-FKM-SP-TS-R52-PTFE-G16, 39in drum pump for 55 gallon drums in S.S./FKM construction. Includes adapter for pump discharge from 2 inch tri clamp to 1.5 inch hose barb. Details: 1000 mm 39in tube length for use in 55 gal drums or smaller containers, 53 mm 2.1in tube OD, progressive cavity pump, mechanical seal, PTFE stator, Max flow: 12 GPM*, Max pressure: 116 psi*, Viscosity 500 - 30,000 cPs Max, Temp range: 32 Degrees F - 212 Degrees F. Note: Requires FLUX 400 series electric motor 700 Watts power minimum or FLUX F416 air operated motor, motor sold separately. . *As tested with water at 68 Degrees F at pump outlet with full, open discharge +/- 10%; Max pressure measured with closed outlet. Performance will vary based on type of liquids or products being transferred.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Flow Switch Low (V4-SS-2-U)
- DAYTON Pump, Centrifugal, SS, 3 HP, 1 PH (5WXU0)
- DAYTON Pump, Bronze, 1/3 HP, 115/230V, 7.2/3.6 Amps (3ACB9)
- ARO RepairKit, Santoprene (637373-AA)
- FLUX PUMPS Stator in PTFE material for FLUX F570 Drum Pump (24-ZORO0332)
- FLUX PUMPS Adapter kit for pump discharge, from 2 inch tri clamp to 1.5 inch NPTM (24-ZORO0336)
- FLUX PUMPS 2 inch ID hose assembly, 6 ft long, with tri clamps (24-ZORO0339)
- FLUX Drum Pump, Polypropylene, 39" Long, Electric Motor, 120V, 60Hz, 1ph, 230 Watts Power (24-ZORO0051)
- GROZ Drum Pump, Rechargeable, Telescopic, 19.2V (45507)
- TERA PUMP Electric Drum Pump Telescopic (TREDRUM-T)
- DAYTON Drum Pump, 22 gpm, 1 HP, 230VAC, 39" L (53RU55)
- Flux Pumps Electric Drum Pumps