Shop All Electric Drum Pumps
Flux Pumps
Drum Pump Tube, Stainless Steel, 39in Long, Air Operated Motor, Hose. For High Viscosity Products.
Mfr # 24-ZORO0308
Zoro # G811628575
product price: $5,167.99
/ea
Free Shipping & Returns
$5,167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Chemical Service, High Viscosity Products
- Includes Pump Tube, Air Operated Motor, Hose
- Motor Type Air Operated
- Max. Flow GPM 12 gpm
- Max. Viscosity 500 - 30,000 cps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flux Pumps
- MFR # 24-ZORO0308
- Zoro # G811628575
- Country of Origin Germany
- Category Electric Drum Pumps
Dimensions
Hose Length | 39 inch (1000 mm) |
Outlet Size | 2 inch tri clamp with adapter to 1.5 inch hose barb |
For Container Size | 55 gal drums or smaller |
Outside Diameter | 2.01 inch (53 mm) |
Details
For Use With | Chemical Service, High Viscosity Products |
Includes | Pump Tube, Air Operated Motor, Hose |
Motor Type | Air Operated |
Max. Flow GPM | 12 gpm |
Max. Viscosity | 500 - 30,000 cps |
Motor Enclosure | Aluminum, painted |
Max. Pressure | 116 psi |
Inlet | 1/4 inch |
Air Consumption | 32 cfm @ 86 psi |
Weight | 15 Lbs |
Material | 316 S.S. |
Motor Power | 470 Watts |
Description
F570-1000-FKMo-FKM-SP-TS-R52-PTFE-G16, 39in pump tube with F416-2Ex air operated motor, 6 ft PVC hose, hose clip. For high viscosity applications. For industrial applications. Not for sanitary / food applications. FLUX F570-1000-FKMo-FKM-SP-TS-R52-PTFE-G16, 39in drum pump for 55 gallon drums in S.S./FKM construction. Includes F416-2Ex air operated motor, adapter for pump discharge from 2 inch tri clamp to 1.5 inch hose barb, 6 ft PVC hose, hose clip. Details: 1000 mm 39in tube length for use in 55 gal drums or smaller containers, 53 mm 2.1in tube OD, progressive cavity pump, mechanical seal, PTFE stator, Max flow: 12 GPM*, Max pressure: 116 psi*, Viscosity 500 - 30,000 cPs Max, Temp range: 32 Degrees F - 212 Degrees F. Max temp 150 Degrees F when used with PVC hose. Note: F416-2Ex air operated motor requires FRL - filter regulator lubricator FRL sold separately.. *As tested with water at 68 Degrees F at pump outlet with full, open discharge +/- 10%; Max pressure measured with closed outlet. Performance will vary based on type of liquids or products being transferred.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 1/3 HP 1-1/2" F Submersible Sump Pump 120V AC Tether (3BB68)
- DAYTON Fuel Hose, 3/4 In NPT (12F731)
- DWYER INSTRUMENTS Vfa-42 Flow Meter Brass 2 - 10 Gpm (VFA-42)
- DWYER INSTRUMENTS Electronic Flowmeter, Hydronic, NPT (490W-6-HKIT)
- FLUX PUMPS Adapter kit for pump discharge, from 2 inch tri clamp to 1.5 inch NPTM (24-ZORO0336)
- FLUX PUMPS Stator in PTFE material for FLUX F570 Drum Pump (24-ZORO0332)
- FLUX PUMPS 2 inch ID hose assembly, 6 ft long, with tri clamps (24-ZORO0339)
- ZORO SELECT Drum Pump, 115VAC, 1/2 HP, 60 Hz (PFP-ET-40)
- TERA PUMP Metered Electric Drum Pump (TREDRUME-M)
- TERA PUMP Drum Pump - 12v DC Cable (TREDRUMDC)
- BASCO Heavy Duty Drum Pump, 2" Buttress (P50PBX)
- Flux Pumps Electric Drum Pumps