Shop All Electric Drum Pumps
Flux Pumps
Drum Pump Tube, Stainless Steel, 39in Long, Air Operated Motor. For High Viscosity Products.
Mfr # 24-ZORO0317
Zoro # G711628590
product price: $8,240.99
/ea
Free Shipping & Returns
$8,240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Sanitary/Food/Pharmaceutical Service, High Viscosity Products
- Includes Pump Tube, Air Operated Motor
- Motor Type Air Operated
- Max. Flow GPM 12 gpm
- Max. Viscosity 500 - 30,000 cps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flux Pumps
- MFR # 24-ZORO0317
- Zoro # G711628590
- Country of Origin Germany
- Category Electric Drum Pumps
Dimensions
Hose Length | 39 inch (1000 mm) |
Outlet Size | 2 inch tri clamp |
Outside Diameter | 2.01 inch (53 mm) |
For Container Size | 55 gal drums or smaller |
Details
For Use With | Sanitary/Food/Pharmaceutical Service, High Viscosity Products |
Includes | Pump Tube, Air Operated Motor |
Motor Type | Air Operated |
Max. Flow GPM | 12 gpm |
Max. Viscosity | 500 - 30,000 cps |
Motor Enclosure | Aluminum, painted |
Max. Pressure | 116 psi |
Inlet | 1/4 inch |
Material | 316 S.S. |
Weight | 15 Lbs |
Air Consumption | 32 cfm @ 86 psi |
Motor Power | 470 Watts |
Description
F570-1000-FKMc-FKM-SP-TS-R52-PTFE-G16, 39in pump tube with F416-2Ex air operated motor. For high viscosity applications. For sanitary, food, pharmaceutical applications. FLUX F570-1000-FKMc-FKM-SP-TS-R52-PTFE-G16, 39in drum pump for 55 gallon drums in S.S./FKM construction. Includes F416-2Ex air operated motor, 2 inch tri clamp discharge. Details: 1000 mm 39in tube length for use in 55 gal drums or smaller containers, 53 mm 2.1in tube OD, progressive cavity pump, mechanical seal, PTFE stator, Max flow: 12 GPM*, Max pressure: 116 psi*, Viscosity 500 - 30,000 cPs Max, Temp range: 32 Degrees F - 212 Degrees F. Note: F416-2Ex air operated motor requires FRL - filter regulator lubricator FRL sold separately.. *As tested with water at 68 Degrees F at pump outlet with full, open discharge +/- 10%; Max pressure measured with closed outlet. Performance will vary based on type of liquids or products being transferred.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANDPIPER Double Diaphragm Pump, Aluminum, Air Operated, Buna N, 106 GPM (S15B1ABWANS000.)
- DAYTON Self Priming Centrifugal Pump, 1 hp, 208 to 230/460V AC, 3 Phase, 52 ft Max Head (2ZXP4)
- SPX / APV Cover (Paper) Gasket R4 & R6 Series, PK100 (M541P133610)
- FILL-RITE Motor Repair Kit (KIT120CBR)
- FLUX PUMPS Adapter kit for pump discharge, from 2 inch tri clamp to 1.5 inch NPTM (24-ZORO0336)
- FLUX PUMPS 2 inch ID hose assembly, 6 ft long, with tri clamps (24-ZORO0339)
- FLUX PUMPS Stator in PTFE material for FLUX F570 Drum Pump (24-ZORO0332)
- GROVHAC Drum Pump, 115VAC, 1/3 HP, 50/60 Hz (EFV-EO-27)
- FLUX Drum Pump, Polypropylene, 39" Long, Electric Motor, 120V, 60Hz, 1ph, 230 Watts Power (24-ZORO0051)
- FLUX Drum Pump, Stainless Steel, 39" Long, Motor, 120V, 60Hz, 1ph, 500 Watts Power. For food service. (24-ZORO0201)
- BLUE DEF Electric Operated Drum Pump, 120VAC, 60 Hz (DEFDP120)
- Flux Pumps Electric Drum Pumps