Shop All Electric Drum Pumps
Flux Pumps
Compression gland, 53 mm
Mfr # 24-ZORO0347
Zoro # G611628577
Free Shipping & Returns
$91.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With FLUX Series F570 pumps
- Includes Compression gland, 53 mm
- Material PP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flux Pumps
- MFR # 24-ZORO0347
- Zoro # G611628577
- Country of Origin Germany
- Category Electric Drum Pumps
Details
For Use With | FLUX Series F570 pumps |
Includes | Compression gland, 53 mm |
Material | PP |
Description
Compression gland, 53 mm, for use with FLUX F570 drum pump. Helps keep the pump upright in a 2 inch bung hole.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELAVAN AG PUMPS Diaphragm Pump, Polypropylene, Santoprene, 12VDC, 2.0 GPM (7812-301-SB)
- GRUNDFOS Up15-29Sf 1/12 Hp 1 Speed (UP15-29SF)
- TELEMECANIQUE SENSORS DPST Tank Liquid Level Switch Close on Rise 50 psi (9037HG33)
- BADGER Flowmeter, 70gpm, 150 psi, 10-3/4 in. (103-6641)
- FLUX PUMPS 2 inch ID hose assembly, 6 ft long, with tri clamps (24-ZORO0339)
- FLUX PUMPS Stator in PTFE material for FLUX F570 Drum Pump (24-ZORO0332)
- FLUX PUMPS Adapter kit for pump discharge, from 2 inch tri clamp to 1.5 inch NPTM (24-ZORO0336)
- DAYTON Drum Pump, 110VAC, 1 HP, 60 Hz (1DLR1)
- DAYTON Electric, Drum Pump (5UWF7)
- FLUX Drum Pump, Stainless Steel, 39" Long, Motor, 120V, 60Hz, 1ph, 500 Watts Power (24-ZORO0217)
- FINISH THOMPSON Drum Pump, 115VAC, 4/5 HP, 60 Hz (PFM-48 & M3V Kit)
- Flux Pumps Electric Drum Pumps