Shop All Electric Drum Pumps
Flux Pumps
Attachment clamp, 53 mm
Mfr # 24-ZORO0343
Zoro # G411628593
product price: $284.99
/ea
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With FLUX Series F570 pumps
- Includes Attachment clamp 53 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flux Pumps
- MFR # 24-ZORO0343
- Zoro # G411628593
- Country of Origin Germany
- Category Electric Drum Pumps
Details
For Use With | FLUX Series F570 pumps |
Includes | Attachment clamp 53 mm |
Description
Attachment clamp 53 mm, for FLUX F570 drum pump with 53 mm O.D. tube. Helps attach pump and keep upright on the side of an open top drum.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT PUMP Automatic Sump Pump, 1/3 HP, 10 ft Cord (506357)
- SPRINGER PARTS U1 220 Grease Seal, Bearing Retainer 121681; Replaces Waukesha Cherry-Burrell Part# STD-030-002 (STD-030-002SP)
- TACO HVAC Circulating Pump, 1/20 hp, 115V, 1 Phase, Flange Connection (0015-MSSF3-IFC)
- MIGHTY MAXX Safety Siphon Self-Priming Pump (126-34501)
- FLUX PUMPS Adapter kit for pump discharge, from 2 inch tri clamp to 1.5 inch NPTM (24-ZORO0336)
- FLUX PUMPS 2 inch ID hose assembly, 6 ft long, with tri clamps (24-ZORO0339)
- FLUX PUMPS Stator in PTFE material for FLUX F570 Drum Pump (24-ZORO0332)
- ACTION PUMP Water Treatment Electric Tote Pump (G342)
- STANDARD PUMP Electric Operated Drum Pump, 120VAC, 60 Hz (SP-ENC-V/SP-8850-47)
- FINISH THOMPSON 1/3 HP 115 VAC 60 Hz Drum Pump (EFP-40 & S1 Kit)
- FLUX Liquid Saver Drum Pump, Stainless Steel, 39" Long, Exp Proof Motor, 120V, 60Hz, 1ph, 460W Power, 6 ft hose (24-ZORO0188)
- Flux Pumps Electric Drum Pumps