Shop All Electric Drum Pumps
Flux Pumps
Adapter kit for pump discharge, from 2 inch tri clamp to 1.5 inch NPTM
Mfr # 24-ZORO0336
Zoro # G311628563
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With FLUX Series F570 pumps
- Includes Adapter kit for pump discharge, from 2 inch tri clamp to 1.5 inch NPTM
- Material S.S.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flux Pumps
- MFR # 24-ZORO0336
- Zoro # G311628563
- Country of Origin Germany
- Category Electric Drum Pumps
Details
For Use With | FLUX Series F570 pumps |
Includes | Adapter kit for pump discharge, from 2 inch tri clamp to 1.5 inch NPTM |
Material | S.S. |
Description
Adapter kit, from 2 inch tri clamp to 1.5 inch NPTM, includes gaskets and tri clamps. Used on FLUX F570 pump discharge.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE DEF Electric Operated Drum Pump, 12VDC, 60 Hz (DEFDP12VP)
- ARO RepairKit, HDPE, CCK3, 6CCK7, 6CCL4, 6CCN1 (637401-TT)
- SPRINGER PARTS R Seal Front Cartridge; Replaces APV® Part# 03HP280219 (03HP280219SP)
- ARO Ball, Santoprene (93278-A)
- FLUX PUMPS 2 inch ID hose assembly, 6 ft long, with tri clamps (24-ZORO0339)
- FLUX PUMPS Stator in PTFE material for FLUX F570 Drum Pump (24-ZORO0332)
- FINISH THOMPSON Drum Pump, 115VAC, 4/5 HP, 60 Hz (PFM-48 & M3V DEF Kit)
- FILL-RITE Electric Operated Drum Pump, 55gal, 8gpm (FR8)
- DAYTON Drum Pump, 110VAC, 1 HP, 60 Hz (1DLR1)
- LIQUIDYNAMICS Drums Cart System, 115VAC, Electric AC (51009C-S9AG)
- FINISH THOMPSON Drum Pump, 115VAC, 1/3 HP, 60 Hz (EFS-40/S1)
- Flux Pumps Electric Drum Pumps