Shop All Electric Drum Pumps
Flux Pumps
Adapter kit for pump discharge, from 2 inch tri clamp to 1.5 inch hose barb
Mfr # 24-ZORO0335
Zoro # G511628585
product price: $94.65
/ea
Free Shipping & Returns
$94.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With FLUX Series F570 pumps
- Includes Adapter kit for pump discharge, from 2 inch tri clamp to 1.5 inch hose barb
- Material S.S.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flux Pumps
- MFR # 24-ZORO0335
- Zoro # G511628585
- Country of Origin Germany
- Category Electric Drum Pumps
Details
For Use With | FLUX Series F570 pumps |
Includes | Adapter kit for pump discharge, from 2 inch tri clamp to 1.5 inch hose barb |
Material | S.S. |
Description
Adapter kit, from 2 inch tri clamp to 1.5 inch hose barb, includes gaskets and tri clamps. Used on FLUX F570 pump discharge.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FILL-RITE Replacement Filter, 18 gpm (F1810HM0)
- FILL-RITE Meter Flange Kit (KIT120FLG)
- DAYTON Rotary Gear Pump Head, 3/8 In., 3/4 HP (4KHC1)
- DAYTON Seal Assembly (PPTLS5013G)
- FLUX PUMPS Stator in PTFE material for FLUX F570 Drum Pump (24-ZORO0332)
- FLUX PUMPS 2 inch ID hose assembly, 6 ft long, with tri clamps (24-ZORO0339)
- FLUX PUMPS Adapter kit for pump discharge, from 2 inch tri clamp to 1.5 inch NPTM (24-ZORO0336)
- GRACO LD Air-Powered Grease Pump, 120 lb (24G603)
- FLUX Drum Pump, Polypropylene, 60" Long, Motor, 120V, 60Hz, 1ph, 500 W Power. For DEF Service. (24-ZORO0130)
- SOTERA Drum Pump, 115VAC, 1/4 HP, 60 Hz (SS460BX731PG)
- BLUE DEF Electric Operated Tote Pump, 120VAC, 60 Hz (DEFTP120P)
- Flux Pumps Electric Drum Pumps