Shop All Electric Drum Pumps
Flux Pumps
2 inch PTFE tri clamp gasket
Mfr # 24-ZORO0341
Zoro # G311628594
product price: $4.89
/ea
Sold in multiples of 2 for $9.78
$9.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 2 inch tri clamp
- Includes 2 inch PTFE tri clamp gasket
- Material PTFE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flux Pumps
- MFR # 24-ZORO0341
- Zoro # G311628594
- Country of Origin United States
- Category Electric Drum Pumps
Details
For Use With | 2 inch tri clamp |
Includes | 2 inch PTFE tri clamp gasket |
Material | PTFE |
Description
2 inch PTFE tri clamp gasket gasket only
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Effluent Pump, Submersible, 1/2 HP (2JGA3)
- SJE-RHOMBUS SPDT SignalMaster Float Switch (20SGMSPDTWE)
- STA-RITE Jhe3-63H Pump (JHE3-63H)
- MILESCRAFT DrillPump750 Self Priming Water Transfer Pump (1314)
- FLUX PUMPS Adapter kit for pump discharge, from 2 inch tri clamp to 1.5 inch NPTM (24-ZORO0336)
- FLUX PUMPS 2 inch ID hose assembly, 6 ft long, with tri clamps (24-ZORO0339)
- FLUX PUMPS Stator in PTFE material for FLUX F570 Drum Pump (24-ZORO0332)
- TERA PUMP Metered Ethanol/Methanol/Brake Cleaner Drum Pump (TREDRUME-CH-M)
- FILL-RITE 120VAC 8 GPM, 1" BSPP Inlet (DF120DAN520)
- FLUX Pump, Stainless Steel, 39" Long, Air Operated Motor, 470W Power. For food service. (24-ZORO0200)
- SOTERA Drum Pump, 115VAC, 1/4 HP, 60 Hz (SS465BX713)
- Flux Pumps Electric Drum Pumps