Shop All Electric Drum Pumps
Flux Pumps
2 inch ID hose assembly, 9 ft long, with tri clamps
Mfr # 24-ZORO0340
Zoro # G911628598
product price: $988.99
/ea
Free Shipping & Returns
$988.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With FLUX Series F570 pumps
- Includes 2 inch ID hose assembly, 9 ft long, with tri clamps
- Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flux Pumps
- MFR # 24-ZORO0340
- Zoro # G911628598
- Country of Origin United States
- Category Electric Drum Pumps
Details
For Use With | FLUX Series F570 pumps |
Includes | 2 inch ID hose assembly, 9 ft long, with tri clamps |
Material | PVC |
Description
2 inch ID hose assembly, 9 ft long, with tri clamp connections, tri clamps and gaskets, FDA food. For use with FLUX F570 drum pump. Used with FLUX F570 drum pump. Hose temp range when used with FLUX F570 pump is 32 Degrees F to 150 Degrees F.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEELER-REX FIRE HOSE TESTER (373040)
- DAYTON Stub Pump, Air Operated, 3/4 In FNPT (33NT23)
- FILL-RITE Fuel Transfer Pump, 120V AC, 25 gpm Max. Flow Rate , 1/3 HP, Cast Iron, 1-1/4 in FNPT Inlet (NX25-120NB-PX)
- GOULDS WATER TECHNOLOGY 3/4 HP 2" Manual Submersible Sewage Pump 460V (WS0734BF)
- FLUX PUMPS Stator in PTFE material for FLUX F570 Drum Pump (24-ZORO0332)
- FLUX PUMPS Adapter kit for pump discharge, from 2 inch tri clamp to 1.5 inch NPTM (24-ZORO0336)
- FLUX PUMPS 2 inch ID hose assembly, 6 ft long, with tri clamps (24-ZORO0339)
- FINISH THOMPSON Drum Pump Motor, 1000W, 12000 RPM, 115V (M3T)
- STANDARD PUMP Electric Operated Drum Pump, 120VAC, 60 Hz (SP-ENC-V/SP-8850-47)
- TERA PUMP 3 Gallon Jug and Fuel Transfer Pump Combo (TRJ3XLR)
- FLUX Drum Pump, Polypropylene, 60" Long, Motor, 120V, 60Hz, 1ph, 500 W Power. For DEF Service. (24-ZORO0130)
- Flux Pumps Electric Drum Pumps