Shop All Electric Drum Pumps
Flux Pumps
1.5 inch ID PVC hose, 9 ft long
Mfr # 24-ZORO0338
Zoro # G211628588
product price: $66.59
/ea
$66.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With FLUX Series F570 pumps
- Includes 1.5 inch ID PVC hose, 9 ft long
- Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flux Pumps
- MFR # 24-ZORO0338
- Zoro # G211628588
- Country of Origin Germany
- Category Electric Drum Pumps
Details
For Use With | FLUX Series F570 pumps |
Includes | 1.5 inch ID PVC hose, 9 ft long |
Material | PVC |
Description
1.5 inch ID PVC hose, 9 ft long, FDA, food. For use with FLUX F570 drum pump. Hose temp range when used with FLUX F570 pump is 32 Degrees F to 150 Degrees F.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLINT & WALLING Booster Cartridge, 16 Stages, SS (136686)
- ARO Diaphragm Pump, 5.3 Gpm, Kynar Pvdf, Pvdf/1 (PD01P-HKS-KAA-A)
- WHEELER-REX Hydro Test Pump, 2.2gpm, 1000 psi, Electric (47100)
- MADISON SPST Liquid Level Switch Selectable 240 VAC 100 PSI (M8000)
- FLUX PUMPS Adapter kit for pump discharge, from 2 inch tri clamp to 1.5 inch NPTM (24-ZORO0336)
- FLUX PUMPS Stator in PTFE material for FLUX F570 Drum Pump (24-ZORO0332)
- FLUX PUMPS 2 inch ID hose assembly, 6 ft long, with tri clamps (24-ZORO0339)
- BLUE DEF Electric Operated Drum Pump, 120VAC, 60 Hz (DEFDP120)
- FINISH THOMPSON. Finish Thompson ODP Variable Speed Electric Drum Pump Motor Only, 1/2HP, 115V 60Hz, (106655)
- BLUE DEF Tote Pump System, 120VAC, 60 Hz, 3450 rpm (DEFTP120SN)
- SOTERA Drum Pump, 12VDC, 1/4 HP, 60 Hz (SS415B)
- Flux Pumps Electric Drum Pumps