Shop All Electric Drum Pumps
Flux Pumps
1.5 inch ID PVC hose, 6 ft long
Mfr # 24-ZORO0337
Zoro # G511628592
product price: $44.39
/ea
$44.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With FLUX Series F570 pumps
- Includes 1.5 inch ID PVC hose, 6 ft long
- Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flux Pumps
- MFR # 24-ZORO0337
- Zoro # G511628592
- Country of Origin Germany
- Category Electric Drum Pumps
Details
For Use With | FLUX Series F570 pumps |
Includes | 1.5 inch ID PVC hose, 6 ft long |
Material | PVC |
Description
1.5 inch ID PVC hose, 6 ft long, FDA, food. For use with FLUX F570 drum pump. Hose temp range when used with FLUX F570 pump is 32 Degrees F to 150 Degrees F.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pedestal Pump, Centrifugal, HP Req. 1 1/2 (2ZWY5)
- PULSATRON Metering Pump, 1000 CPS115V, 6 ft.Ceramic (LB04SA-KTC1-G19)
- BECKETT Pump-230V Condensate 212 degree (CB502ULHTS)
- DAYTON Oldham Coupling (PP24253ER0901G)
- FLUX PUMPS Stator in PTFE material for FLUX F570 Drum Pump (24-ZORO0332)
- FLUX PUMPS Adapter kit for pump discharge, from 2 inch tri clamp to 1.5 inch NPTM (24-ZORO0336)
- FLUX PUMPS 2 inch ID hose assembly, 6 ft long, with tri clamps (24-ZORO0339)
- FINISH THOMPSON Drum Pump, 115VAC, 1/3 HP, 60 Hz (EFP-40 & S1 DEF Kit)
- BLUE DEF Electric Drum Pump, 120VAC, 60 Hz, 1 Phase (DEFDP120)
- DAYTON Drum Pump, 22 gpm, 1 HP, 110VAC, 39" L (53RU54)
- FILL-RITE Electric Operated Drum Pump, 55gal, 8gpm (FR8)
- Flux Pumps Electric Drum Pumps