Shop All Pump Tubes
Flux
Pump Tube, Stainless Steel, 39" Long. For sanitary, food, pharmaceutical service. 3A certified.
Mfr # 24-ZORO0209
Zoro # G806080630
product price: $2,387.99
/ea
Free Shipping & Returns
$2,387.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Pump Tube
- For Use With Sanitary, Food, Pharmaceutical Service, 3A Certified
- For Container Size 55 gal drum or smaller
- Food Grade Yes
- Outlet Size 1 in barb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flux
- MFR # 24-ZORO0209
- Zoro # G806080630
- Country of Origin Germany
- Category Pump Tubes
Dimensions
For Container Size | 55 gal drum or smaller |
Outlet Size | 1 in barb |
Length | 39 in (1000 mm) |
Details
Includes | Pump Tube |
For Use With | Sanitary, Food, Pharmaceutical Service, 3A Certified |
Food Grade | Yes |
Material | Stainless Steel |
Description
F427S3A 43/38 39" pump tube. For sanitary, food, pharmaceutical applications. 3A certified.
FLUX F427 39” sealless drum pump for 55 gallon drums in S.S./FKM construction.
Details: 1000 mm (39”) tube length for use in 55 gal drums or smaller containers, 43 mm (1.7”) tube OD, high flow axial impeller, Max flow: 63 GPM*, Max head: 42 ft*, Max. viscosity: 1000 cPs, Temp range: 32 degrees F - 212 degrees F. Note: Requires FLUX 400 series electric or air operated motor, sold separately. Quality Products
*As tested with water at 68 degrees F at pump outlet with full, open discharge (+/- 10%); Max head measured with closed outlet. Performance will vary based on type of liquid(s) being transferred.
FLUX F427 39” sealless drum pump for 55 gallon drums in S.S./FKM construction.
Details: 1000 mm (39”) tube length for use in 55 gal drums or smaller containers, 43 mm (1.7”) tube OD, high flow axial impeller, Max flow: 63 GPM*, Max head: 42 ft*, Max. viscosity: 1000 cPs, Temp range: 32 degrees F - 212 degrees F. Note: Requires FLUX 400 series electric or air operated motor, sold separately. Quality Products
*As tested with water at 68 degrees F at pump outlet with full, open discharge (+/- 10%); Max head measured with closed outlet. Performance will vary based on type of liquid(s) being transferred.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERLISS Mechanical Seal, Type 21, 3/4 In., Viton, Carbon Face, Ceramic O-Ring (BSP-358V)
- FUJI ELECTRIC Pump, Oil Coolant, 1/8hp (VKN-063A-4Z)
- ARO Manifold Top, Polypropylene (95856-1)
- A.R. NORTH AMERICA Unloader. VR35 4000psi (AR20992)
- FLUX Drum Pump Tube, Polypropylene, 60" Long. For DEF Service. (24-ZORO0128)
- FLUX Drum Pump Tube, Aluminum, 47" Long (24-ZORO0220)
- FLUX Drum Pump Tube, Polypropylene, 47" Long. For DEF Service. (24-ZORO0123)
- FLUX Pump Tube, Stainless Steel, 39" Long. For mixing and/or pumping. (24-ZORO0192)
- FLUX Drum Pump Tube, Stainless Steel, 39" Long (24-ZORO0230)
- FLUX Drum Pump Tube, Polypropylene, 39" Long (24-ZORO0049)
- PULSAFEEDER U0818462 Pump Repair Parts & Accessories - TUBING(NOR-BLK), .38IN X 9LG. (U0818462)
- Flux Pump Tubes