Shop All Pump Parts
Flux
Polypropylene PP NPT Adapter 1"
Mfr # 24-ZORO0244
Zoro # G806113376
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PP polypropylene
- For Use With FLUX 400 Series Drum Pumps
- Includes Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flux
- MFR # 24-ZORO0244
- Zoro # G806113376
- Country of Origin Germany
- Category Pump Parts
Details
Material | PP polypropylene |
For Use With | FLUX 400 Series Drum Pumps |
Includes | Adapter |
Description
Polypropylene PP Adapter 1" NPTM, for pump discharge, for FLUX 400 Series Pumps. Quality Products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pump Repair Kit, Fluid (6PY67)
- STENNER Injection Check Valve 3/8In, PK5 (MCINJ38)
- POND BOSS POND PUMP 420GPH 120V (PP350)
- ACTION PUMP Action Pump Piston Pump 1462 for Non-Corrosive Fluids - Fits 5 Gal. Pails (1462)
- FLUX Rebuild Kit for F427S3A 47" Pump (24-ZORO0288)
- FLUX Replacement PTFE Stator, 54 mm, for 560GS 3A pumps (24-ZORO0026)
- FLUX 1.5" ID PVC Hose (6 ft long) (24-ZORO0035)
- FLUX Rebuild Kit for F424PP 41/36 Pump (24-ZORO0277)
- FLUX Rebuild Kit for F560 3A 54mm Pump with PTFE Stator (24-ZORO0043)
- FLUX Hand Nozzle Stainless Steel 1" (24-ZORO0263)
- GOULDS WATER TECHNOLOGY Mechanical Seal Assembly Viton (10K64)
- Flux Pump Parts