Shop All Pump Tubes
Flux
Liquid Saver Drum Pump Tube, Stainless Steel, 39" Long.
Mfr # 24-ZORO0180
Zoro # G406080597
product price: $1,671.99
/ea
Free Shipping & Returns
$1,671.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Pump Tube
- For Container Size 55 gal drum or smaller
- For Use With Chemical Service, 99.98% Drum Emptying
- Food Grade No
- Length 39 in (1000 mm)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flux
- MFR # 24-ZORO0180
- Zoro # G406080597
- Country of Origin Germany
- Category Pump Tubes
Dimensions
For Container Size | 55 gal drum or smaller |
Length | 39 in (1000 mm) |
Outlet Size | 1 in barb |
Details
Includes | Pump Tube |
For Use With | Chemical Service, 99.98% Drum Emptying |
Food Grade | No |
Material | Stainless Steel |
Description
F425ExS 41/34 39" liquid saver pump. For 99.98 % drum emptying.
FLUX F425 39” drum pump for 55 gallon drums in S.S./FKM construction.
Details: 1000 mm (39”) tube length for use in 55 gal drums or smaller containers, 41 mm (1.6”) tube OD, high flow axial impeller, mechanical seal, Max flow: 29 GPM*, Max head: 39 ft*, Max. viscosity: 1200 cPs, Temp range: 32 degrees F - 212 degrees F. Note: Requires FLUX 400 series electric or air operated motor, sold separately. Quality Products
*As tested with water at 68 degrees F at pump outlet with full, open discharge (+/- 10%); Max head measured with closed outlet. Performance will vary based on type of liquid(s) being transferred.
FLUX F425 39” drum pump for 55 gallon drums in S.S./FKM construction.
Details: 1000 mm (39”) tube length for use in 55 gal drums or smaller containers, 41 mm (1.6”) tube OD, high flow axial impeller, mechanical seal, Max flow: 29 GPM*, Max head: 39 ft*, Max. viscosity: 1200 cPs, Temp range: 32 degrees F - 212 degrees F. Note: Requires FLUX 400 series electric or air operated motor, sold separately. Quality Products
*As tested with water at 68 degrees F at pump outlet with full, open discharge (+/- 10%); Max head measured with closed outlet. Performance will vary based on type of liquid(s) being transferred.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pump, Fountain, 1/3 HP (5RWG1)
- STENNER Roller Assembly, Polyethylene (EC351)
- SJE-RHOMBUS SPDT SignalMaster Float Switch (15SGMSPDTPC)
- LUBRIMATIC Pump Rotary Barrel (55-155)
- FLUX Pump Tube, Stainless Steel, 39" Long. For mixing and/or pumping. (24-ZORO0192)
- FLUX Drum Pump Tube, Polypropylene, 60" Long. For DEF Service. (24-ZORO0128)
- FLUX Drum Pump Tube, Polypropylene, 47" Long. For DEF Service. (24-ZORO0123)
- FLUX Drum Pump Tube, Polypropylene, 39" Long (24-ZORO0049)
- FLUX Drum Pump Tube, Aluminum, 47" Long (24-ZORO0220)
- FLUX Drum Pump Tube, Stainless Steel, 39" Long (24-ZORO0230)
- PULSAFEEDER J00075 Pump Repair Parts & Accessories - GREASE(FLUOROCARBON), 10G TUBE. (J00075)
- Flux Pump Tubes