Shop All Electric Drum Pumps
Flux
Liquid Saver Drum Pump, Stainless Steel, 39" Long, Motor, 120V, 60Hz, 1ph, 500 Watts Power.
Mfr # 24-ZORO0182
Zoro # G406080979
product price: $2,826.99
/ea
Free Shipping & Returns
$2,826.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Chemical Service, 99.98% Drum Emptying
- Includes Pump Tube, Electric Motor
- Motor Type Electric
- Length (In.) 39 in (1000 mm)
- Motor Enclosure IP24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flux
- MFR # 24-ZORO0182
- Zoro # G406080979
- Country of Origin Germany
- Category Electric Drum Pumps
Dimensions
Length (In.) | 39 in (1000 mm) |
Outlet Size | 1 in barb |
Details
For Use With | Chemical Service, 99.98% Drum Emptying |
Includes | Pump Tube, Electric Motor |
Motor Type | Electric |
Motor Enclosure | IP24 |
Amps | 5.2 |
Body Material | Stainless Steel |
Description
F425ExS 41/34 39"pump , FEM4070 motor. For 99.98 % drum emptying.
FLUX electric operated F425 39” drum pump for 55 gallon drums in S.S./FKM construction. Includes a 120V FEM4070 motor.
Details: 1000 mm (39”) tube length for use in 55 gal drums or smaller containers, 41 mm (1.6”) tube OD, high flow axial impeller, mechanical seal, Max flow: 27 GPM*, Max head: 24 ft*, Max. viscosity: 600 cPs, Liquid temp range: 32 degrees F - 212 degrees F, 120VAC,60Hz,1ph, 500W motor capacity, 5.2 FLA, IP24 rated, polyamide enclosure, 16 ft power cable with plug. Quality Products
*As tested with water at 68 degrees F at pump outlet with full, open discharge (+/- 10%); Max head measured with closed outlet. Performance will vary based on type of liquid(s) being transferred.
FLUX electric operated F425 39” drum pump for 55 gallon drums in S.S./FKM construction. Includes a 120V FEM4070 motor.
Details: 1000 mm (39”) tube length for use in 55 gal drums or smaller containers, 41 mm (1.6”) tube OD, high flow axial impeller, mechanical seal, Max flow: 27 GPM*, Max head: 24 ft*, Max. viscosity: 600 cPs, Liquid temp range: 32 degrees F - 212 degrees F, 120VAC,60Hz,1ph, 500W motor capacity, 5.2 FLA, IP24 rated, polyamide enclosure, 16 ft power cable with plug. Quality Products
*As tested with water at 68 degrees F at pump outlet with full, open discharge (+/- 10%); Max head measured with closed outlet. Performance will vary based on type of liquid(s) being transferred.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOMEC Flowmeter, Turbine, For Water, 1 In FNPT (01N31LM)
- STENNER Index Pin Holder (FC5L003)
- SCULLY Vs-521 00215 2" X 1-1/4" (VS-521)
- ZORO SELECT Drum Thief, 18 In L, PK40 (T80)
- FLUX Electric Operated Drum Pump, Drum Pump Tube, Polypropylene, 60" Long, Electric Motor, 120V, 60Hz (24-ZORO0115)
- FLUX Liquid Saver Drum Pump, Stainless Steel, 39" Long, Exp Proof Motor, 120V, 60Hz, 1ph, 460W Power, 6 ft hose (24-ZORO0188)
- FLUX Drum Pump, Stainless Steel, 47" Long, Electric Motor, 120V, 60Hz, 1ph, 230 Watts Power (24-ZORO0081)
- FLUX Drum Pump, Stainless Steel, 39" Long, Motor, 120V, 60Hz, 1ph, 500 Watts Power (24-ZORO0217)
- FLUX Drum Pump, Polypropylene, 39" Long, Motor, 120V, 60Hz, 1ph, 230 Watts Power, 6 ft PVC Hose (24-ZORO0058)
- FLUX Drum Pump, Stainless Steel, 39" Long, Motor, 120V, 60Hz, 1ph, 230 Watts Power (24-ZORO0076)
- DAYTON Electric, Drum Pump (5UWF7)
- Flux Electric Drum Pumps