Shop All Pump Parts
Flux
Hand Nozzle Stainless Steel 1"
Mfr # 24-ZORO0263
Zoro # G906113337
Free Shipping & Returns
$948.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- For Use With 1" hose
- Includes Hand Nozzle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flux
- MFR # 24-ZORO0263
- Zoro # G906113337
- Country of Origin Germany
- Category Pump Parts
Details
Material | Stainless Steel |
For Use With | 1" hose |
Includes | Hand Nozzle |
Description
Hand Nozzle, Stainless Steel, PTFE/FEP, 1" hose barb inlet, 58 psi max pressure, 21 gpm max flow (water), 800 cps max viscosity, 212 F max temperature. Quality Products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FILL-RITE Fuel Nozzle, Non-Metered Auto Shutoff, 25 gpm Max Flow Rate, 1 in NPT, Aluminum, Green Cover (N100DAU12G)
- DAYTON Cast Iron 1 HP Straight Center Discharge Pump 115/230V (4RU78)
- BIG JOHN Pump Sump Bgjohn 1/3Hp (506158)
- DWYER INSTRUMENTS Metal Averaging Flow Sensor, 18 in. (MAFS-18)
- FLUX Rebuild Kit for F424PP 41/36 Pump (24-ZORO0277)
- FLUX 2" tri clamp (24-ZORO0038)
- FLUX Rebuild Kit for F560 3A 54mm Pump with PTFE Stator (24-ZORO0043)
- FLUX Rebuild Kit for F427S3A 47" Pump (24-ZORO0288)
- FLUX Replacement PTFE Stator, 54 mm, for 560GS 3A pumps (24-ZORO0026)
- FLUX 1.5" ID PVC Hose (6 ft long) (24-ZORO0035)
- ALFA LAVAL Service Kit C/Sc Epdm Single Shaft Seal Lkh-20 (9611922122)
- Flux Pump Parts