Shop All Drum Pump Motors
Flux
FEM3070 Electric 120V Motor for Drum Pump
Mfr # 24-ZORO0289
Zoro # G306080383
product price: $495.99
/ea
Free Shipping & Returns
$495.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps 2.4
- Housing Material Polyamide
- For Use With FLUX 300 Series Drum Pumps
- Motor Type Electric
- Includes Electric Motor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flux
- MFR # 24-ZORO0289
- Zoro # G306080383
- Country of Origin Germany
- Category Drum Pump Motors
Details
Full Load Amps | 2.4 |
Housing Material | Polyamide |
For Use With | FLUX 300 Series Drum Pumps |
Motor Type | Electric |
Includes | Electric Motor |
Voltage | 120V, 60Hz, 1ph |
Motor Enclosure | IP24 |
Description
Details: Electric motor 120VAC,60Hz,1ph, 230W motor power, variable speed, 2.4 FLA, IP24 rated, polyamide housing, internally ventilated, 16 ft power cable with plug. Used with FLUX 300 series pump tubes. Quality Products - Made in Germany.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Plastic Tubing PUN-H-8X1, 25-BL (PUN-H-8X1,25-BL)
- CARLISLE AK93 Aramax Xtra Duty V-Belt (AK93)
- MAXIM Hyd Cylinder, 2 In Bore, 16 In Stroke (288-313)
- BULLDOG WINCH 0-15psi Low Air Pressure Gauge - Analog (42062)
- FLUX F458 Electric 120V Motor for Drum Pump (24-ZORO0297)
- FLUX FEM4070 Electric 120V Motor for Drum Pump (24-ZORO0296)
- FLUX F457 Electric 120V Motor for Drum Pump (24-ZORO0294)
- FLUX F416EX Air Operated Motor for Drum Pump (24-ZORO0292)
- FLUX F416-2EX Air Operated Motor with Valve for Drum Pump (24-ZORO0293)
- FINISH THOMPSON FTI .33 HP Electric Drum Pump System with EFP Pick-Up Tube (DRM1082)
- FINISH THOMPSON FTI .5 HP Air-Operated Drum Pump System With TTS Pick-Up Tube (DRM8004)
- Flux Pump Motors