Shop All Drum Pump Motors
Flux
F460Ex Electric 120V Explosion Proof Motor for Drum Pump
Mfr # 24-ZORO0299
Zoro # G806080371
product price: $1,491.99
/ea
Free Shipping & Returns
$1,491.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps 6.8
- For Use With Chemical Service, Flammable Liquids
- Motor Enclosure IP55
- Motor Type Electric
- Includes Explosion Proof Electric Motor, Ground Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flux
- MFR # 24-ZORO0299
- Zoro # G806080371
- Country of Origin Germany
- Category Drum Pump Motors
Details
Full Load Amps | 6.8 |
For Use With | Chemical Service, Flammable Liquids |
Motor Enclosure | IP55 |
Motor Type | Electric |
Includes | Explosion Proof Electric Motor, Ground Wire |
Description
Details: Electric motor 120VAC,60Hz,1ph, 460W motor power, 4.4 FLA, IP55 rated, painted aluminum housing, externally ventilated, 16 ft power cable, ground wire. Used with FLUX 400 series Ex rated pump tubes. Quality Products - Made in Germany.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTK Tapered Roller Bearing, 40mm Bore, 80mm (32208 A)
- ZORO SELECT 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 7.25 in OD (AK7434)
- NTN Flange Bearing, 2-Bolt, Ball, 3/4" Bore (ARFLU-3/4)
- PARKER Hydraulic Hose Fitting, Brass, 1-5/16"-12 (30682-16-16B)
- FLUX FEM4070 Electric 120V Motor for Drum Pump (24-ZORO0296)
- FLUX F457 Electric 120V Motor for Drum Pump (24-ZORO0294)
- FLUX F458 Electric 120V Motor for Drum Pump (24-ZORO0297)
- FLUX F416EX Air Operated Motor for Drum Pump (24-ZORO0292)
- FLUX F416-2EX Air Operated Motor with Valve for Drum Pump (24-ZORO0293)
- FINISH THOMPSON FTI .5 HP Electric Drum Pump System with PFS Pick-Up Tube (DRM8008)
- DAYTON Air Drum Pump Motor, 28 cfm, 3/4 HP (55EC71)
- Flux Drum Pump Motors