Shop All Drum Pump Motors
Flux
F458 Electric 120V Motor for Drum Pump
Mfr # 24-ZORO0297
Zoro # G806124433
product price: $1,031.99
/ea
Free Shipping & Returns
$1,031.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps 4.4
- Housing Material Aluminum, painted
- Motor Type Electric
- Voltage 120V, 60Hz, 1ph
- Motor Enclosure IP55
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flux
- MFR # 24-ZORO0297
- Zoro # G806124433
- Country of Origin Germany
- Category Drum Pump Motors
Details
Full Load Amps | 4.4 |
Housing Material | Aluminum, painted |
Motor Type | Electric |
Voltage | 120V, 60Hz, 1ph |
Motor Enclosure | IP55 |
For Use With | FLUX 400 Series Drum Pumps |
Includes | Electric Motor |
Description
Details: Electric motor 120VAC,60Hz,1ph, 460W motor power, variable speed, 4.4 FLA, IP55 rated, painted aluminum housing, externally ventilated, 16 ft power cable with plug. Used with FLUX 400 series pump tubes. Quality Products - Made in Germany.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMETEK Vacuum Mtr/Blwr, Thru-Flow, 2 Stge, 1 Spd (119403-00)
- BOSTON GEAR Speed Reducer, Indirect Drive, 40:1 (710-40-G)
- ADAPTALL Adpt, MaleMetric-MJIC, 9/16-18, El, 1.22In (9069-0616)
- DIXON Air King Universal Hose End, 5/8 in, Brass, Domestic (AB5)
- FLUX F416EX Air Operated Motor for Drum Pump (24-ZORO0292)
- FLUX FEM4070 Electric 120V Motor for Drum Pump (24-ZORO0296)
- FLUX F457 Electric 120V Motor for Drum Pump (24-ZORO0294)
- FLUX F416-2EX Air Operated Motor with Valve for Drum Pump (24-ZORO0293)
- ITW VORTEC Vortec Air-Operated Dual-Force Vac Pump (DRM903)
- DAYTON Drum Pump Motor, Air, 1/2 HP, For 11Z374 (11Z376)
- FINISH THOMPSON FTI .5 HP Air-Operated Explosion-Proof Drum Pump System With TTS Pick-Up Tube (DRM8003)
- Flux Pump Motors