Shop All Drum Pump Motors
Flux
F457EL Electric 120V Motor for Drum Pump
Mfr # 24-ZORO0295
Zoro # G606124435
product price: $1,145.99
/ea
Free Shipping & Returns
$1,145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps 7.5
- Housing Material Polypropylene
- Motor Type Electric
- Motor Enclosure IP24
- Voltage 120V, 60Hz, 1ph
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flux
- MFR # 24-ZORO0295
- Zoro # G606124435
- Country of Origin Germany
- Category Drum Pump Motors
Details
Full Load Amps | 7.5 |
Housing Material | Polypropylene |
Motor Type | Electric |
Motor Enclosure | IP24 |
Voltage | 120V, 60Hz, 1ph |
Includes | Electric Motor |
For Use With | FLUX 400 Series Drum Pumps |
Description
Details: Electric motor 120VAC,60Hz,1ph, 700W motor power, variable speed, 7.5 FLA, IP24 rated, polypropylene housing, internally ventilated, 16 ft power cable with plug, low voltage protection. Used with FLUX 400 series and 500 GS series pump tubes. Quality Products - Made in Germany.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Flange Bearing, 2-Bolt, Ball, 1-3/16" Bore (3FCV5)
- MRC Bearing, 10mm, 7610 N, Double Shield (5200SBKFF)
- LEESON 50hz Mtr, 3-Ph, 1/2hp, 1425,220/380-440, 56C (114891.00)
- ZORO SELECT FHP Sheave, 2AK30-QT (2AK30)
- FLUX F416-2EX Air Operated Motor with Valve for Drum Pump (24-ZORO0293)
- FLUX FEM4070 Electric 120V Motor for Drum Pump (24-ZORO0296)
- FLUX F457 Electric 120V Motor for Drum Pump (24-ZORO0294)
- FLUX F416EX Air Operated Motor for Drum Pump (24-ZORO0292)
- FLUX F458 Electric 120V Motor for Drum Pump (24-ZORO0297)
- FINISH THOMPSON FTI .33 HP Electric Drum Pump System with EFP Pick-Up Tube (DRM1082)
- FINISH THOMPSON FTI .5 HP Electric Pump Motor (DRM432)
- Flux Drum Pump Motors