Shop All Drum Pump Motors
Flux
F457 Electric 120V Motor for Drum Pump
Mfr # 24-ZORO0294
Zoro # G006124424
Free Shipping & Returns
$985.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps 7.5
- Housing Material Polypropylene
- Motor Type Electric
- Includes Electric Motor
- Voltage 120V, 60Hz, 1ph
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flux
- MFR # 24-ZORO0294
- Zoro # G006124424
- Country of Origin Germany
- Category Drum Pump Motors
Details
Full Load Amps | 7.5 |
Housing Material | Polypropylene |
Motor Type | Electric |
Includes | Electric Motor |
Voltage | 120V, 60Hz, 1ph |
For Use With | FLUX 400 Series & 500 GS Series Drum Pumps |
Motor Enclosure | IP24 |
Description
Details: Electric motor 120VAC,60Hz,1ph, 700W motor power, 7.5 FLA, IP24 rated, polypropylene housing, internally ventilated, 16 ft power cable with plug. Used with FLUX 400 series and 500 GS series pump tubes.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Radial Bearing, Double Shield, 20mm Bore (1ZGJ1)
- RBC Spherical Plain Bearings (B12L)
- ARO Compressed Air Filter, 150 psi, 1.81 In. W (F35121-400)
- IKO Spherical Bushing, Metric - ISO Standard, #GE30ES (GE30ES)
- FLUX F458 Electric 120V Motor for Drum Pump (24-ZORO0297)
- FLUX F416-2EX Air Operated Motor with Valve for Drum Pump (24-ZORO0293)
- FLUX FEM4070 Electric 120V Motor for Drum Pump (24-ZORO0296)
- FLUX F416EX Air Operated Motor for Drum Pump (24-ZORO0292)
- FINISH THOMPSON FTI .5 HP Air-Operated Explosion-Proof Drum Pump System With TTS Pick-Up Tube (DRM8003)
- FINISH THOMPSON FTI .33 HP Electric Drum Pump System with EFP Pick-Up Tube (DRM1082)
- Flux Drum Pump Motors