Shop All Electric Drum Pumps
Flux
Electric Operated Drum Pump, Drum Pump Tube, Polypropylene, 47" Long, Electric Motor, 120V, 60Hz
Mfr # 24-ZORO0110
Zoro # G206124415
product price: $1,552.99
/ea
Free Shipping & Returns
$1,552.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Chemical Service
- Housing Material PP polypropylene
- Includes Pump Tube, Electric Motor
- Motor Type Electric
- Voltage 120V, 60Hz, 1ph
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flux
- MFR # 24-ZORO0110
- Zoro # G206124415
- Country of Origin Germany
- Category Electric Drum Pumps
Dimensions
Length | 47 in (1200 mm) |
Outlet Size | 1 in barb |
Details
For Use With | Chemical Service |
Housing Material | PP polypropylene |
Includes | Pump Tube, Electric Motor |
Motor Type | Electric |
Voltage | 120V, 60Hz, 1ph |
Motor Enclosure | IP24 |
Amps | 5.2 |
Description
Electric Operated Drum Pump, Drum Pump Tube, Polypropylene, 47" Long, Electric Motor, 120V,60Hz, 1ph, 500 Watts Power. F424PP 41/36 47"pump , FEM4070 motor
FLUX electric operated F424 47” sealless drum pump for IBC/Totes in polypropylene/FKM construction. Includes a 120V FEM4070 variable speed motor.
Details: 1200 mm (47”) tube length for use in IBC/Totes or smaller containers, 41 mm (1.6”) tube OD, high flow axial impeller, Max flow: 43 GPM*, Max head: 31 ft*, Max. viscosity: 600 cPs, Temp range: 32°F – 122°F, 120VAC,60Hz,1ph, 500W motor capacity, 5.2 FLA, IP24 rated, polyamide enclosure, 16 ft power cable with plug, low voltage protection. Quality Products - Made in Germany.
*As tested with water at 68°F at pump outlet with full, open discharge (+/- 10%); Max head measured with closed outlet. Performance will vary based on type of liquid(s) being transferred.
FLUX electric operated F424 47” sealless drum pump for IBC/Totes in polypropylene/FKM construction. Includes a 120V FEM4070 variable speed motor.
Details: 1200 mm (47”) tube length for use in IBC/Totes or smaller containers, 41 mm (1.6”) tube OD, high flow axial impeller, Max flow: 43 GPM*, Max head: 31 ft*, Max. viscosity: 600 cPs, Temp range: 32°F – 122°F, 120VAC,60Hz,1ph, 500W motor capacity, 5.2 FLA, IP24 rated, polyamide enclosure, 16 ft power cable with plug, low voltage protection. Quality Products - Made in Germany.
*As tested with water at 68°F at pump outlet with full, open discharge (+/- 10%); Max head measured with closed outlet. Performance will vary based on type of liquid(s) being transferred.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO PUMPS Seal Inner Carbon 60-134 1-Pc Zp1 & Waukesha U (P1GS060306007)
- BELL & GOSSETT Hot Water Circulating Pump, 1 hp, 115V/208V-230V, 1 Phase, Flange Connection (1EF067LF)
- DAYTON Impeller Plate O-Ring Seal Kit (PPHIBOSEALKITG)
- DELAVAN AG PUMPS Spray Pump, Impeller, Housing Cast Iron (26556-4)
- FLUX Electric Operated Drum Pump, Drum Pump Tube, Polypropylene, 60" Long, Electric Motor, 120V, 60Hz (24-ZORO0117)
- FLUX Drum Pump, Polypropylene, 60" Long, Motor, 120V, 60Hz, 1ph, 500 W Power. For DEF Service. (24-ZORO0130)
- FLUX Pump, Stainless Steel, 39" Long, Air Operated Motor, 470W Power. For food service. (24-ZORO0200)
- FLUX Drum Pump, Polypropylene, 47" Long, Motor, 120V, 60Hz, 1ph, 500 W Power. For DEF Service. (24-ZORO0125)
- FLUX Drum Pump, Stainless Steel, 39" Long, Motor, 120V, 60Hz, 1ph, 500 Watts Power (24-ZORO0217)
- FLUX Drum Pump, Polypropylene, 39" Long, Electric Motor, 120V, 60Hz, 1ph, 230 Watts Power (24-ZORO0051)
- FILL-RITE Fuel Nozzle, Auto, 6 in L, 1 in dia., Alum. (N100DAU13G)
- Flux Electric Drum Pumps