Shop All Pump Tubes
Flux
Drum Pump Tube, Stainless Steel, 47" Long
Mfr # 24-ZORO0235
Zoro # G606080762
Free Shipping & Returns
$2,387.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Pump Tube
- For Container Size Tote/IBC or smaller
- For Use With Chemical Service
- Food Grade No
- Length 47 in (1200 mm)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flux
- MFR # 24-ZORO0235
- Zoro # G606080762
- Country of Origin Germany
- Category Pump Tubes
Dimensions
For Container Size | Tote/IBC or smaller |
Length | 47 in (1200 mm) |
Outlet Size | 1 in barb |
Details
Includes | Pump Tube |
For Use With | Chemical Service |
Food Grade | No |
Material | Stainless Steel |
Description
F430ExS 41/38 47"pump
FLUX F430 47” drum pump for totes/IBCs in S.S./FKM construction.
Details: 1200 mm (47”) tube length for use in totes/IBCs or smaller containers, 41 mm (1.6”) tube OD, high flow axial impeller, mech seal, Max flow: 63 GPM*, Max head: 42 ft*, Max. viscosity: 1200 cPs, Temp range: 32 degrees F - 212 degrees F. Note: Requires FLUX 400 series electric or air operated motor, sold separately. Quality Products
*As tested with water at 68 degrees F at pump outlet with full, open discharge (+/- 10%); Max head measured with closed outlet. Performance will vary based on type of liquid(s) being transferred.
FLUX F430 47” drum pump for totes/IBCs in S.S./FKM construction.
Details: 1200 mm (47”) tube length for use in totes/IBCs or smaller containers, 41 mm (1.6”) tube OD, high flow axial impeller, mech seal, Max flow: 63 GPM*, Max head: 42 ft*, Max. viscosity: 1200 cPs, Temp range: 32 degrees F - 212 degrees F. Note: Requires FLUX 400 series electric or air operated motor, sold separately. Quality Products
*As tested with water at 68 degrees F at pump outlet with full, open discharge (+/- 10%); Max head measured with closed outlet. Performance will vary based on type of liquid(s) being transferred.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YAMADA KIT FOR NDP-5FVT (K5-VT)
- DANNER HFS 1/5 HP 3000 GPH Submersible Pump. Continuous Duty, Solids Handling. (90102)
- BARNES Pumps SE794L High Temperature Submersible Sewage Ejector Pump, 2" Discharge, 3/4 HP, 200/240 (SE794L)
- DWYER INSTRUMENTS Flowmeter, 325 Lpm Air (VFA-25-BV)
- FLUX Drum Pump Tube, Aluminum, 47" Long (24-ZORO0220)
- FLUX Drum Pump Tube, Polypropylene, 39" Long (24-ZORO0049)
- FLUX Pump Tube, Stainless Steel, 39" Long. For mixing and/or pumping. (24-ZORO0192)
- FLUX Drum Pump Tube, Stainless Steel, 39" Long (24-ZORO0230)
- FLUX Drum Pump Tube, Polypropylene, 47" Long. For DEF Service. (24-ZORO0123)
- FLUX Drum Pump Tube, Polypropylene, 60" Long. For DEF Service. (24-ZORO0128)
- GRACO Drum Length Steel Down Tube for LD 3: 1 & 5: 1 Pumps (16F886)
- Flux Pump Tubes