Shop All Pump Tubes
Flux
Drum Pump Tube, Stainless Steel, 39" Long
Mfr # 24-ZORO0074
Zoro # G006080348
product price: $896.99
/ea
Free Shipping & Returns
$896.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Pump Tube
- For Use With Chemical Service
- For Container Size 55 gal drums or smaller containers
- Food Grade No
- Length 39 in (1000 mm)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flux
- MFR # 24-ZORO0074
- Zoro # G006080348
- Country of Origin Germany
- Category Pump Tubes
Dimensions
For Container Size | 55 gal drums or smaller containers |
Length | 39 in (1000 mm) |
Outlet Size | 3/4 in barb |
Details
Includes | Pump Tube |
For Use With | Chemical Service |
Food Grade | No |
Material | Stainless Steel |
Description
F314S 28/25 39"pump
FLUX F314 39” sealless drum pump for 55 gal drums or smaller containers in S.S./FKM construction, S.S. shaft.
Details: 1000 mm (39”) tube length for use in 55 gal drums or smaller containers, 28 mm (1.1”) tube OD, high flow axial impeller, Max flow: 14.8 GPM*, Max head: 27.9 ft*, Max. viscosity: 250 cPs, Temp range: 32 degrees F - 140 degrees F. Note: Requires FLUX 300 series electric or battery operated motor, sold separately. Quality Products - Made in Germany.
*As tested with water at 68 degrees F at pump outlet with full, open discharge (+/- 10%); Max head measured with closed outlet. Performance will vary based on type of liquid(s) being transferred.
FLUX F314 39” sealless drum pump for 55 gal drums or smaller containers in S.S./FKM construction, S.S. shaft.
Details: 1000 mm (39”) tube length for use in 55 gal drums or smaller containers, 28 mm (1.1”) tube OD, high flow axial impeller, Max flow: 14.8 GPM*, Max head: 27.9 ft*, Max. viscosity: 250 cPs, Temp range: 32 degrees F - 140 degrees F. Note: Requires FLUX 300 series electric or battery operated motor, sold separately. Quality Products - Made in Germany.
*As tested with water at 68 degrees F at pump outlet with full, open discharge (+/- 10%); Max head measured with closed outlet. Performance will vary based on type of liquid(s) being transferred.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FILL-RITE Fuel Transfer Pump Repair Kit (30KTF4919)
- DAYTON Utility Pump 12VDC (5UXN0)
- APACHE Square Hole Suction Strainer, 4" (70009708)
- WHEELER-REX Drive Screw, Wheeler Rex (700669)
- FLUX Drum Pump Tube, Polypropylene, 60" Long. For DEF Service. (24-ZORO0128)
- FLUX Pump Tube, Stainless Steel, 39" Long. For mixing and/or pumping. (24-ZORO0192)
- FLUX Drum Pump Tube, Polypropylene, 39" Long (24-ZORO0049)
- FLUX Drum Pump Tube, Aluminum, 47" Long (24-ZORO0220)
- FLUX Drum Pump Tube, Polypropylene, 47" Long. For DEF Service. (24-ZORO0123)
- FLUX Drum Pump Tube, Stainless Steel, 39" Long (24-ZORO0230)
- PULSAFEEDER U0818462 Pump Repair Parts & Accessories - TUBING(NOR-BLK), .38IN X 9LG. (U0818462)
- Flux Pump Tubes