Shop All Hand Drum Pumps
Flux
Drum Pump Tube, Polypropylene, 60" Long
Mfr # 24-ZORO0113
Zoro # G106124416
product price: $890.99
/ea
Free Shipping & Returns
$890.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Container Size IBC/Tote or smaller
- Food Grade No
- Includes Pump Tube
- Outlet Size 1 in barb
- For Use With Chemical Service
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flux
- MFR # 24-ZORO0113
- Zoro # G106124416
- Country of Origin Germany
- Category Hand Drum Pumps
Dimensions
For Container Size | IBC/Tote or smaller |
Outlet Size | 1 in barb |
Length | 60 in (1500 mm) |
Details
Food Grade | No |
Includes | Pump Tube |
For Use With | Chemical Service |
Material | PP polypropylene |
Description
F424PP 41/36 60"pump
FLUX F424 60” sealless drum pump for IBC/totes in polypropylene/FKM construction.
Details: 1200 mm (39”) tube length for use in IBC/totes or smaller containers, 41 mm (1.6”) tube OD, high flow axial impeller, Max flow: 43 GPM*, Max head: 31 ft*, Max. viscosity: 1200 cPs, Temp range: 32°F – 122°F. Note: Requires FLUX 400 series electric or air operated motor, sold separately. Quality Products - Made in Germany.
*As tested with water at 68°F at pump outlet with full, open discharge (+/- 10%); Max head measured with closed outlet. Performance will vary based on type of liquid(s) being transferred.
FLUX F424 60” sealless drum pump for IBC/totes in polypropylene/FKM construction.
Details: 1200 mm (39”) tube length for use in IBC/totes or smaller containers, 41 mm (1.6”) tube OD, high flow axial impeller, Max flow: 43 GPM*, Max head: 31 ft*, Max. viscosity: 1200 cPs, Temp range: 32°F – 122°F. Note: Requires FLUX 400 series electric or air operated motor, sold separately. Quality Products - Made in Germany.
*As tested with water at 68°F at pump outlet with full, open discharge (+/- 10%); Max head measured with closed outlet. Performance will vary based on type of liquid(s) being transferred.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE DEF Tote Valve, 2" dia., 50" L x 2" W x 53" H (BEDEFVD330P)
- DAYTON Cast Iron 3/4 HP Centrifugal Pump 115/230V (2ZXJ3)
- AQUAMOTION Cartridge Fits All Aquamotion Am5 And Am6 Pumps (CT56)
- ARO Double Diaphragm Pump, Stainless steel, Air Operated, PTFE, 52 GPM (PD10A-ASS-STT)
- FLUX Drum Pump Tube, Polypropylene, 47" Long (24-ZORO0108)
- FLUX Air Operated Drum Pump, Drum Pump Tube, Polypropylene, 47" Long, Air Operated Motor, 470W Power (24-ZORO0111)
- FLUX Drum Pump Tube, Polypropylene, 39" Long (24-ZORO0103)
- S&G TOOL AID PUMP DRUM FOR 15-30-55G DRUMS (SG17550)
- ZEP Hand Drum Pump, Piston, 3 gpm@120 strokes (F65901)
- WESCO Drum Pump, Self Priming, Phenolic Vanes (270021)
- ACTION PUMP Hand Operated Drum Pump, For 55 gal (J4008)
- Flux Hand Drum Pumps