Shop All Hand Drum Pumps
Flux
Drum Pump Tube, Polypropylene, 39" Long
Mfr # 24-ZORO0103
Zoro # G606124428
product price: $631.99
/ea
Free Shipping & Returns
$631.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Container Size 55 gal drum or smaller
- Food Grade No
- Includes Pump Tube
- Length 39 in (1000 mm)
- For Use With Chemical Service
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flux
- MFR # 24-ZORO0103
- Zoro # G606124428
- Country of Origin Germany
- Category Hand Drum Pumps
Dimensions
For Container Size | 55 gal drum or smaller |
Length | 39 in (1000 mm) |
Outlet Size | 1 in barb |
Details
Food Grade | No |
Includes | Pump Tube |
For Use With | Chemical Service |
Material | PP polypropylene |
Description
F424PP 41/36 39"pump
FLUX F424 39” sealless drum pump for 55 gallon drums in polypropylene/FKM construction.
Details: 1000 mm (39”) tube length for use in 55 gal drums or smaller containers, 41 mm (1.6”) tube OD, high flow axial impeller, Max flow: 43 GPM*, Max head: 31 ft*, Max. viscosity: 1200 cPs, Temp range: 32°F – 122°F. Note: Requires FLUX 400 series electric or air operated motor, sold separately. Quality Products - Made in Germany.
*As tested with water at 68°F at pump outlet with full, open discharge (+/- 10%); Max head measured with closed outlet. Performance will vary based on type of liquid(s) being transferred.
FLUX F424 39” sealless drum pump for 55 gallon drums in polypropylene/FKM construction.
Details: 1000 mm (39”) tube length for use in 55 gal drums or smaller containers, 41 mm (1.6”) tube OD, high flow axial impeller, Max flow: 43 GPM*, Max head: 31 ft*, Max. viscosity: 1200 cPs, Temp range: 32°F – 122°F. Note: Requires FLUX 400 series electric or air operated motor, sold separately. Quality Products - Made in Germany.
*As tested with water at 68°F at pump outlet with full, open discharge (+/- 10%); Max head measured with closed outlet. Performance will vary based on type of liquid(s) being transferred.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K2 PUMPS Contractor Series 3/4 HP Sump and Effluent Pump, Piggyback Tethered, 115 Volt, 11 Amp, Cast Iron (SPI07508TPK)
- FLOWSERVE Seal, Pump Shaft, 3/4 In (21-075-99)
- ARO Ball, Nitrile (93100-2)
- APACHE Round Hole Suction Strainer, 1-1/2" (70000008)
- FLUX Drum Pump Tube, Polypropylene, 47" Long (24-ZORO0108)
- FLUX Air Operated Drum Pump, Drum Pump Tube, Polypropylene, 47" Long, Air Operated Motor, 470W Power (24-ZORO0111)
- ZEELINE Hand Operated Lever Drum Pump with All Steel Body 1 Gallon Per 9 Strokes (ZED-S)
- GOATTHROAT PUMPS Hand Operated Drum Pump, For 5 gal (GT200)
- GOATTHROAT Pump with Standoff, Viton, (GT300)
- VESTIL Manual Drum Pump Steel, 2" Bung Size (RDP-55)
- LUBRIMATIC Rotary Barrel Pump, 55gal, 1:18 Pump Ratio (55-303)
- Flux Hand Drum Pumps