Shop All Pump Tubes
Flux
Drum Pump Tube, Polypropylene, 39" Long
Mfr # 24-ZORO0054
Zoro # G506080305
product price: $475.99
/ea
Free Shipping & Returns
$475.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Pump Tube
- For Container Size 55 gal drum or smaller containers
- For Use With Chemical Service, DEF, Slightly Corrosive Fluids
- Food Grade No
- Material PP polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flux
- MFR # 24-ZORO0054
- Zoro # G506080305
- Country of Origin Germany
- Category Pump Tubes
Dimensions
For Container Size | 55 gal drum or smaller containers |
Length | 39 in (1000 mm) |
Outlet Size | 3/4 in barb |
Details
Includes | Pump Tube |
For Use With | Chemical Service, DEF, Slightly Corrosive Fluids |
Food Grade | No |
Material | PP polypropylene |
Description
F314PP/S 32/25 39"pump
FLUX F314 39” sealless drum pump for 55 gal drums or smaller containers in polypropylene construction, PTFE shaft seal, stainless steel shaft. For DEF service or slightly corrosive fluids.
Details: 1000 mm (39”) tube length for use in 55 gal drums or smaller containers, 32 mm (1.25”) tube OD, high flow axial impeller, Max flow: 14.8 GPM*, Max head: 27.9 ft*, Max. viscosity: 250 cPs, Temp range: 32 degrees F - 113 degrees F. Note: Requires FLUX 300 series electric or battery operated motor, sold separately. Quality Products - Made in Germany.
*As tested with water at 68 degrees F at pump outlet with full, open discharge (+/- 10%); Max head measured with closed outlet. Performance will vary based on type of liquid(s) being transferred.
FLUX F314 39” sealless drum pump for 55 gal drums or smaller containers in polypropylene construction, PTFE shaft seal, stainless steel shaft. For DEF service or slightly corrosive fluids.
Details: 1000 mm (39”) tube length for use in 55 gal drums or smaller containers, 32 mm (1.25”) tube OD, high flow axial impeller, Max flow: 14.8 GPM*, Max head: 27.9 ft*, Max. viscosity: 250 cPs, Temp range: 32 degrees F - 113 degrees F. Note: Requires FLUX 300 series electric or battery operated motor, sold separately. Quality Products - Made in Germany.
*As tested with water at 68 degrees F at pump outlet with full, open discharge (+/- 10%); Max head measured with closed outlet. Performance will vary based on type of liquid(s) being transferred.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSKY Fuel Hose with fittings, 3/4" x 20 ft. (FT012S20B)
- DAYTON Pump Repair Kit, For 2ZWR4A (21TG49)
- STA-RITE Self Priming Centrifugal Pump And Motor (PD2HE-L)
- PULSATRON Pump, PULSAtron Series, A Plus, Degassing (LBS2SA-VVC9-XXX)
- FLUX Drum Pump Tube, Polypropylene, 39" Long (24-ZORO0049)
- FLUX Drum Pump Tube, Stainless Steel, 39" Long (24-ZORO0230)
- FLUX Pump Tube, Stainless Steel, 39" Long. For mixing and/or pumping. (24-ZORO0192)
- FLUX Drum Pump Tube, Aluminum, 47" Long (24-ZORO0220)
- FLUX Drum Pump Tube, Polypropylene, 47" Long. For DEF Service. (24-ZORO0123)
- FLUX Drum Pump Tube, Polypropylene, 60" Long. For DEF Service. (24-ZORO0128)
- Flux Pump Tubes