Shop All Electric Drum Pumps
Flux
Drum Pump, Stainless Steel, 47" Long, Electric Motor, 120V, 60Hz, 1ph, 230 Watts Power
Mfr # 24-ZORO0081
Zoro # G806080340
Free Shipping & Returns
$1,292.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Chemical Service
- Housing Material Stainless Steel
- Includes Pump Tube, Electric Motor
- Motor Type Electric
- Voltage 120V, 60Hz, 1ph
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flux
- MFR # 24-ZORO0081
- Zoro # G806080340
- Country of Origin Germany
- Category Electric Drum Pumps
Dimensions
Length | 47 in (1200 mm) |
Outlet Size | 3/4 in barb |
Details
For Use With | Chemical Service |
Housing Material | Stainless Steel |
Includes | Pump Tube, Electric Motor |
Motor Type | Electric |
Voltage | 120V, 60Hz, 1ph |
Amps | 2.4 |
Motor Enclosure | IP24 |
Description
F314S 28/25 47"pump , FEM3070 motor
FLUX electric operated F314 47” sealless drum pump for totes/IBCs in S.S./FKM construction, S.S. shaft. Includes a 120V FEM3070 variable speed motor.
Details: 1200 mm (47”) tube length for use in totes/IBCs, 28 mm (1.1”) tube OD, high flow axial impeller, Max flow: 14.8 GPM*, Max head: 27.9 ft*, Max. viscosity: 250 cPs, Temp range: 32 degrees F - 140 degrees F, 120VAC,60Hz,1ph, 230W motor capacity, 2.4 FLA, IP24 rated, polyamide enclosure, 16 ft power cable with plug. Quality Products - Made in Germany.
*As tested with water at 68 degrees F at pump outlet with full, open discharge (+/- 10%); Max head measured with closed outlet. Performance will vary based on type of liquid(s) being transferred.
FLUX electric operated F314 47” sealless drum pump for totes/IBCs in S.S./FKM construction, S.S. shaft. Includes a 120V FEM3070 variable speed motor.
Details: 1200 mm (47”) tube length for use in totes/IBCs, 28 mm (1.1”) tube OD, high flow axial impeller, Max flow: 14.8 GPM*, Max head: 27.9 ft*, Max. viscosity: 250 cPs, Temp range: 32 degrees F - 140 degrees F, 120VAC,60Hz,1ph, 230W motor capacity, 2.4 FLA, IP24 rated, polyamide enclosure, 16 ft power cable with plug. Quality Products - Made in Germany.
*As tested with water at 68 degrees F at pump outlet with full, open discharge (+/- 10%); Max head measured with closed outlet. Performance will vary based on type of liquid(s) being transferred.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pump Repair Kit (GGS_103718)
- ZOELLER Sewage Ejector Pump, 1/2 HP, 115V AC Vertical Float (M267)
- GRUNDFOS Install. Kit I006 PP/E/C-1/4"x3/8" NL Dosing Pump Kits - Chemical Metering Pumps (95730497)
- BE PRESSURE SUPPLY Trash Pump, 4", 389cc Engine (TP-4013HM)
- FLUX Drum Pump, Polypropylene, 39" Long, Electric Motor, 120V, 60Hz, 1ph, 230 Watts Power (24-ZORO0051)
- FLUX Drum Pump, Stainless Steel, 47" Long, Battery Operated Motor, 100W Power, 9 ft UHMWPE Hose (24-ZORO0082)
- FLUX Drum Pump, Polypropylene, 27" Long, Battery Operated Motor, 100 Watts Power (24-ZORO0045)
- FLUX Drum Pump, Polypropylene, 39" Long, Motor, 120V, 60Hz, 1ph, 230 Watts Power, 6 ft PVC Hose (24-ZORO0058)
- FLUX Electric Operated Drum Pump, Drum Pump Tube, Polypropylene, 39" Long, Electric Motor, 120V, 60Hz, 1ph (24-ZORO0107)
- FLUX Drum Pump, Stainless Steel, 39" Long, Motor, 120V, 60Hz, 1ph, 230 Watts Power (24-ZORO0076)
- FLUX Electric Operated Drum Pump, Drum Pump Tube, Polypropylene, 60" Long, Electric Motor, 120V, 60Hz (24-ZORO0117)
- Flux Electric Drum Pumps