Shop All Electric Drum Pumps
Flux
Drum Pump, PVDF, 39" Long, Electric Motor, 120V, 60Hz, 1ph, 230 Watts Power
Mfr # 24-ZORO0066
Zoro # G906080363
Free Shipping & Returns
$1,183.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Chemical Service
- Housing Material PVDF
- Includes Pump Tube, Electric Motor
- Motor Type Electric
- Voltage 120V, 60Hz, 1ph
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flux
- MFR # 24-ZORO0066
- Zoro # G906080363
- Country of Origin Germany
- Category Electric Drum Pumps
Dimensions
Length | 39 in (1000 mm) |
Outlet Size | 3/4 in barb |
Details
For Use With | Chemical Service |
Housing Material | PVDF |
Includes | Pump Tube, Electric Motor |
Motor Type | Electric |
Voltage | 120V, 60Hz, 1ph |
Amps | 2.4 |
Motor Enclosure | IP24 |
Description
F314PVDF 25/19 39"pump , FEM3070 motor
FLUX electric operated F314 39” sealless drum pump for 55 gal drums or smaller containers in PVDF/FKM construction, Hast C shaft. Includes a 120V FEM3070 variable speed motor.
Details: 1000 mm (39”) tube length for use in 55 gal drums or smaller containers, 25 mm (1.0”) tube OD, high flow axial impeller, Max flow: 10.5 GPM*, Max head: 17.4 ft*, Max. viscosity: 250 cPs, Temp range: 32 degrees F - 140 degrees F, 120VAC,60Hz,1ph, 230W motor capacity, 2.4 FLA, IP24 rated, polyamide enclosure, 16 ft power cable with plug. Quality Products - Made in Germany.
*As tested with water at 68 degrees F at pump outlet with full, open discharge (+/- 10%); Max head measured with closed outlet. Performance will vary based on type of liquid(s) being transferred.
FLUX electric operated F314 39” sealless drum pump for 55 gal drums or smaller containers in PVDF/FKM construction, Hast C shaft. Includes a 120V FEM3070 variable speed motor.
Details: 1000 mm (39”) tube length for use in 55 gal drums or smaller containers, 25 mm (1.0”) tube OD, high flow axial impeller, Max flow: 10.5 GPM*, Max head: 17.4 ft*, Max. viscosity: 250 cPs, Temp range: 32 degrees F - 140 degrees F, 120VAC,60Hz,1ph, 230W motor capacity, 2.4 FLA, IP24 rated, polyamide enclosure, 16 ft power cable with plug. Quality Products - Made in Germany.
*As tested with water at 68 degrees F at pump outlet with full, open discharge (+/- 10%); Max head measured with closed outlet. Performance will vary based on type of liquid(s) being transferred.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL & GOSSETT Flange Gasket Set, For 4RC91-92, 4RD16-17 (118368)
- BIG JOHN Pump Sump Bgjohn 1/3Hp (506158)
- PARTS20 Seal And Gasket Kit (RPK-LSS)
- DAYTON Solvent Kit (PPKITSOLRBP3VG)
- FLUX Drum Pump, Polypropylene, 27" Long, Battery Operated Motor, 100 Watts Power (24-ZORO0045)
- FLUX Electric Operated Drum Pump, Drum Pump Tube, Polypropylene, 60" Long, Electric Motor, 120V, 60Hz (24-ZORO0117)
- FLUX Drum Pump, PVDF, 39" Long, Battery Operated Motor, 100W Power, 6 ft UHMWPE Hose (24-ZORO0067)
- FLUX Drum Pump, Polypropylene, 39" Long, Battery Operated Motor, 100W Power, 6 ft PVC Hose (24-ZORO0057)
- FLUX Drum Pump, PVDF, 39" Long, Motor, 120V, 60Hz, 1ph, 230 Watts Power, 6 ft UHMWPE Hose (24-ZORO0068)
- FLUX Drum Pump, Aluminum, 60" Long, Air Operated Motor, 470W Power, 9 ft NBR hose (24-ZORO0228)
- LIQUIDYNAMICS Drums Cart System, 115VAC, Electric AC (51009C-S9AG)
- Flux Electric Drum Pumps