Shop All Electric Drum Pumps
Flux
Drum Pump, PP, 39" Long, Air Operated Motor, 470W Power, 6 ft hose.
Mfr # 24-ZORO0191
Zoro # G606080977
product price: $2,253.99
/ea
Free Shipping & Returns
$2,253.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Chemical Service, Pumping and/or Mixing
- Includes Pump Tube, Air Operated Motor, Hose
- Motor Type Air operated
- Length (In.) 39 in (1000 mm)
- Body Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flux
- MFR # 24-ZORO0191
- Zoro # G606080977
- Country of Origin Germany
- Category Electric Drum Pumps
Dimensions
Length (In.) | 39 in (1000 mm) |
Outlet Size | 1 in barb |
Details
For Use With | Chemical Service, Pumping and/or Mixing |
Includes | Pump Tube, Air Operated Motor, Hose |
Motor Type | Air operated |
Body Material | Polypropylene |
Description
F426PP 50/33 39"pump , F416-2EX air motor, 6 ft PVC hose. For mixing and/or pumping.
FLUX air operated F426 39” drum pump for 55 gallon drums in PP/FKM construction. Includes F416-2EX air motor, 6 ft PVC hose.
Details: 1000 mm (39”) tube length for use in 55 gal drums or smaller containers, 50 mm (2.0”) tube OD, high flow axial impeller, mechanical seal, Max flow: 54 GPM*, Max head: 42 ft*, Max. viscosity: 1200 cPs, Temp range: 32 degrees F - 122 degrees F, air operated motor, 470W motor capacity, 6 ft PVC hose. Quality Products
*As tested with water at 68 degrees F at pump outlet with full, open discharge (+/- 10%); Max head measured with closed outlet. Performance will vary based on type of liquid(s) being transferred.
FLUX air operated F426 39” drum pump for 55 gallon drums in PP/FKM construction. Includes F416-2EX air motor, 6 ft PVC hose.
Details: 1000 mm (39”) tube length for use in 55 gal drums or smaller containers, 50 mm (2.0”) tube OD, high flow axial impeller, mechanical seal, Max flow: 54 GPM*, Max head: 42 ft*, Max. viscosity: 1200 cPs, Temp range: 32 degrees F - 122 degrees F, air operated motor, 470W motor capacity, 6 ft PVC hose. Quality Products
*As tested with water at 68 degrees F at pump outlet with full, open discharge (+/- 10%); Max head measured with closed outlet. Performance will vary based on type of liquid(s) being transferred.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Oil Change Pump System, 12V DC, 4 gpm Max. Flow Rate , Polypropylene (3ACA7)
- BELL & GOSSETT Inline Air Separator, Cast Iron, 3 In. (1AS-3)
- SIMMONS Pump Cup Leather 1-1/4X1/2 (11/4X1/2)
- HEDLAND Flowmeter, SCFM/L/SEC 2-20/ 1-9 (H271A-020)
- FLUX Electric Operated Drum Pump, Drum Pump Tube, Polypropylene, 60" Long, Electric Motor, 120V, 60Hz (24-ZORO0117)
- FLUX Drum Pump, Stainless Steel, 39" Long, Motor, 120V, 60Hz, 1ph, 230 Watts Power, 6 ft UHMWPE Hose (24-ZORO0078)
- FLUX Drum Pump, Stainless Steel, 39" Long, Motor, 120V, 60Hz, 1ph, 500 Watts Power. For food service. (24-ZORO0201)
- FLUX Pump, Stainless Steel, 39" Long, Air Operated Motor, 470W Power. For food service. (24-ZORO0200)
- FLUX Drum Pump, Polypropylene, 39" Long, Electric Motor, 120V, 60Hz, 1ph, 230 Watts Power (24-ZORO0051)
- FLUX Drum Pump, Polypropylene, 47" Long, Motor, 120V, 60Hz, 1ph, 500 W Power. For DEF Service. (24-ZORO0125)
- TERA PUMP Metered Ethanol/Methanol/Brake Cleaner Drum Pump (TREDRUME-CH-M)
- Flux Electric Drum Pumps