Shop All Electric Drum Pumps
Flux
Drum Pump, Polypropylene, 60" Long, Air Operated Motor, 470W Power, Hose, Hand Nozzle
Mfr # 24-ZORO0131
Zoro # G506080664
product price: $3,325.99
/ea
Free Shipping & Returns
$3,325.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Chemical Service, DEF
- Includes Pump Tube, Air Operated Motor, Hose, Hand Nozzle
- Motor Type Air operated
- Max. Flow GPM 43 gpm
- Outlet Size 1 in barb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flux
- MFR # 24-ZORO0131
- Zoro # G506080664
- Country of Origin Germany
- Category Electric Drum Pumps
Dimensions
Outlet Size | 1 in barb |
Length | 60 in (1500 mm) |
Details
For Use With | Chemical Service, DEF |
Includes | Pump Tube, Air Operated Motor, Hose, Hand Nozzle |
Motor Type | Air operated |
Max. Flow GPM | 43 gpm |
Max. Viscosity | 1200 cps |
Max. Head | 41 ft |
Body Material | PP polypropylene |
Description
F424PP/S 41/36 60"pump , F416-2EX air motor, 19 ft hose, hand nozzle. For DEF Service.
FLUX electric operated F424 60” sealless drum pump for IBC/Totes in polypropylene/FKM construction. Includes F416-2EX air operated motor, hose, hand nozzle.
Details: 1200 mm (39”) tube length for use in IBC/Totes or smaller containers, 41 mm (1.6”) tube OD, high flow axial impeller, Max flow: 43 GPM*, Max head: 31 ft*, Max. viscosity: 1200 cPs, Temp range: 32 degrees F - 122 degrees F, air operated motor, 470W motor capacity, 19 ft hose, hand nozzle. Quality Products
*As tested with water at 68 degrees F at pump outlet with full, open discharge (+/- 10%); Max head measured with closed outlet. Performance will vary based on type of liquid(s) being transferred.
FLUX electric operated F424 60” sealless drum pump for IBC/Totes in polypropylene/FKM construction. Includes F416-2EX air operated motor, hose, hand nozzle.
Details: 1200 mm (39”) tube length for use in IBC/Totes or smaller containers, 41 mm (1.6”) tube OD, high flow axial impeller, Max flow: 43 GPM*, Max head: 31 ft*, Max. viscosity: 1200 cPs, Temp range: 32 degrees F - 122 degrees F, air operated motor, 470W motor capacity, 19 ft hose, hand nozzle. Quality Products
*As tested with water at 68 degrees F at pump outlet with full, open discharge (+/- 10%); Max head measured with closed outlet. Performance will vary based on type of liquid(s) being transferred.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Kit, Oil Seal (KIT 2873)
- FILL-RITE Biodiesel Repair Kit (BD700KTH0711)
- FLUID-O-TECH Rotary Vane Pump, 240 psi, 1.6 gpm (PB0301ANCNN0000)
- DAYTON Seal Assembly, Viton/Silicone Carbide (2UV43)
- FLUX Drum Pump, Stainless Steel, 47" Long, Motor, 120V, 60Hz, 1ph, 500 Watts Power (24-ZORO0222)
- FLUX Drum Pump, Stainless Steel, 47" Long, Battery Operated Motor, 100W Power, 9 ft UHMWPE Hose (24-ZORO0082)
- FLUX Drum Pump, PP, 39" Long, Air Operated Motor, 470W Power, 6 ft hose. (24-ZORO0191)
- FLUX Electric Operated Drum Pump, Drum Pump Tube, Polypropylene, 60" Long, Electric Motor, 120V, 60Hz (24-ZORO0117)
- FLUX Drum Pump, Stainless Steel, 39" Long, Motor, 120V, 60Hz, 1ph, 230 Watts Power (24-ZORO0076)
- FLUX Pump, Stainless Steel, 39" Long, Air Operated Motor, 470W Power. For food service. (24-ZORO0200)
- STANDARD PUMP Electric Operated Drum Pump, 120VAC, 60 Hz (SP-ENC-V/SP-8850-39)
- Flux Electric Drum Pumps