Shop All Electric Drum Pumps
Flux
Drum Pump, Polypropylene, 27" Long, Motor, 120V, 60Hz, 1ph, 230 Watts Power, 6 ft PVC Hose
Mfr # 24-ZORO0048
Zoro # G506080329
product price: $984.99
/ea
Free Shipping & Returns
$984.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Chemical Service
- Housing Material PP polypropylene
- Includes Pump Tube, Electric Motor, Hose
- Motor Type Electric
- Voltage 120V, 60Hz, 1ph
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flux
- MFR # 24-ZORO0048
- Zoro # G506080329
- Country of Origin Germany
- Category Electric Drum Pumps
Dimensions
Length | 27 in (700 mm) |
Outlet Size | 3/4 in barb |
Details
For Use With | Chemical Service |
Housing Material | PP polypropylene |
Includes | Pump Tube, Electric Motor, Hose |
Motor Type | Electric |
Voltage | 120V, 60Hz, 1ph |
Amps | 2.4 |
Motor Enclosure | IP24 |
Description
F314PP 32/25 27"pump , FEM3070 motor, 6 ft hose, hose clip
FLUX electric operated F314 27” sealless drum pump for small containers in polypropylene/FKM construction, Hast C shaft. Includes a 120V FEM3070 variable speed motor, 6 ft hose , stainless steel hose clip.
Details: 700 mm (27”) tube length for use in small containers, 32 mm (1.25”) tube OD, high flow axial impeller, Max flow: 14.8 GPM*, Max head: 27.9 ft*, Max. viscosity: 250 cPs, Temp range: 32 degrees F - 113 degrees F, 120VAC,60Hz,1ph, 230W motor capacity, 2.4 FLA, IP24 rated, polyamide enclosure, 16 ft power cable with plug, 3/4 inch braided PVC hose. Quality Products - Made in Germany.
*As tested with water at 68 degrees F at pump outlet with full, open discharge (+/- 10%); Max head measured with closed outlet. Performance will vary based on type of liquid(s) being transferred.
FLUX electric operated F314 27” sealless drum pump for small containers in polypropylene/FKM construction, Hast C shaft. Includes a 120V FEM3070 variable speed motor, 6 ft hose , stainless steel hose clip.
Details: 700 mm (27”) tube length for use in small containers, 32 mm (1.25”) tube OD, high flow axial impeller, Max flow: 14.8 GPM*, Max head: 27.9 ft*, Max. viscosity: 250 cPs, Temp range: 32 degrees F - 113 degrees F, 120VAC,60Hz,1ph, 230W motor capacity, 2.4 FLA, IP24 rated, polyamide enclosure, 16 ft power cable with plug, 3/4 inch braided PVC hose. Quality Products - Made in Germany.
*As tested with water at 68 degrees F at pump outlet with full, open discharge (+/- 10%); Max head measured with closed outlet. Performance will vary based on type of liquid(s) being transferred.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRINGER PARTS C114 Casing T/C STD 1.5" x 1.5" (S114M-01C-316); Replaces Alfa Laval Part# 482815 (482815SP)
- ARO Replacement Seat, Stainless Steel (92776)
- DAYTON Driven Gear (PPM3ZN010G)
- K2 PUMPS 1/3 HP Vertical sump w/Snap Action Switch, Quick Connect Fitting (SPI03302K)
- FLUX Drum Pump, Stainless Steel, 47" Long, Battery Operated Motor, 100W Power, 9 ft UHMWPE Hose (24-ZORO0082)
- FLUX Drum Pump, Stainless Steel, 47" Long, Electric Motor, 120V, 60Hz, 1ph, 230 Watts Power (24-ZORO0081)
- FLUX Drum Pump, Polypropylene, 27" Long, Battery Operated Motor, 100 Watts Power (24-ZORO0045)
- FLUX Drum Pump, Stainless Steel, 39" Long, Motor, 120V, 60Hz, 1ph, 230 Watts Power (24-ZORO0076)
- FLUX Electric Operated Drum Pump, Drum Pump Tube, Polypropylene, 60" Long, Electric Motor, 120V, 60Hz (24-ZORO0117)
- FLUX Drum Pump, Aluminum, 60" Long, Air Operated Motor, 470W Power, 9 ft NBR hose (24-ZORO0228)
- TERA PUMP 3 Gallon Jug and Fuel Transfer Pump Combo (TRJ3XLR)
- Flux Electric Drum Pumps