Shop All Pump Parts
Flux
Attachment clamp 54mm
Mfr # 24-ZORO0040
Zoro # G606113385
Free Shipping & Returns
$279.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel/Zinc Plated, Polypropylene
- For Use With FLUX 500 Series Drum Pumps, 54 mm Diameter
- Includes Attachment Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flux
- MFR # 24-ZORO0040
- Zoro # G606113385
- Country of Origin Germany
- Category Pump Parts
Details
Material | Steel/Zinc Plated, Polypropylene |
For Use With | FLUX 500 Series Drum Pumps, 54 mm Diameter |
Includes | Attachment Clamp |
Description
Attachment clamp, for FLUX F500 Series pump tubes 54 mm diameter, helps secure the pump in open containers or drums, material steel/zinc plated, PP polypropylene. Quality Products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERSA-MATIC E4 Poly Ip Elastomer Kit (E4P F KIT)
- IFM Sensing Probe, 10 In (E43203)
- BAILEY HYDRAULICS Inline Flow Meters 0-48 Gpm, 6000 PSI, 3/4’’ NPTf Ports, 1/4 NPTf Port (221588)
- SPRINGER PARTS Mechanical Seal; Replaces A-C Pump 52-118-510-802 (52-118-510-802SP)
- FLUX Rebuild Kit for F560 3A 54mm Pump with PTFE Stator (24-ZORO0043)
- FLUX Rebuild Kit for F427S5 47" Pump (24-ZORO0286)
- FLUX Hand Nozzle Stainless Steel 1" (24-ZORO0263)
- FLUX Stainless Steel Adapter 2" Tri Clamp to 1.5" Hose Barb (24-ZORO0039)
- FLUX 2" tri clamp (24-ZORO0038)
- FLUX Rebuild Kit for F560 54mm Pump with PTFE Stator (24-ZORO0042)
- GENUINE VICTOR Pump Siphon Ltdy Plstc Blue (22-5-00782-8)
- Flux Pump Parts