Shop All Hand Drum Pumps
Flux
Air Operated Drum Pump, Drum Pump Tube, Polypropylene, 47" Long, Air Operated Motor, 470W Power
Mfr # 24-ZORO0111
Zoro # G406124420
product price: $1,820.99
/ea
Free Shipping & Returns
$1,820.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Container Size IBC/Tote or smaller
- Air Inlet Size 1/4 in
- Food Grade No
- Includes Pump Tube, Air Operated Motor, Hose
- Motor Type Air operated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flux
- MFR # 24-ZORO0111
- Zoro # G406124420
- Country of Origin Germany
- Category Hand Drum Pumps
Dimensions
For Container Size | IBC/Tote or smaller |
Air Inlet Size | 1/4 in |
Length | 47 in (1200 mm) |
Outlet Size | 1 in barb |
Details
Food Grade | No |
Includes | Pump Tube, Air Operated Motor, Hose |
Motor Type | Air operated |
Material | PP polypropylene |
For Use With | Chemical Service |
Description
Air Operated Drum Pump, Drum Pump Tube, Polypropylene, 47" Long, Air Operated Motor, 470W Power, 9 ft Braided PVC Hose, 1 inch diameter, Hose Clip. F424PP 41/36 47"pump , F416-2EX air motor, 6 ft hose, hose clip.
FLUX air operated F424 47” sealless drum pump for IBC/Totes in polypropylene/FKM construction. Includes F416-2EX air operated motor, 6 foot length of PVC hose and a stainless steel hose clamp.
Details: 1200 mm (39”) tube length for use in IBC/Totes or smaller containers, 41 mm (1.6”) tube OD, high flow axial impeller, Max flow: 43 GPM*, Max head: 31 ft*, Max. viscosity: 1200 cPs, Temp range: 32°F – 122°F, air operated motor, 470W motor capacity, 1” ID braided PVC hose. Quality Products - Made in Germany.
*As tested with water at 68°F at pump outlet with full, open discharge (+/- 10%); Max head measured with closed outlet. Performance will vary based on type of liquid(s) being transferred.
FLUX air operated F424 47” sealless drum pump for IBC/Totes in polypropylene/FKM construction. Includes F416-2EX air operated motor, 6 foot length of PVC hose and a stainless steel hose clamp.
Details: 1200 mm (39”) tube length for use in IBC/Totes or smaller containers, 41 mm (1.6”) tube OD, high flow axial impeller, Max flow: 43 GPM*, Max head: 31 ft*, Max. viscosity: 1200 cPs, Temp range: 32°F – 122°F, air operated motor, 470W motor capacity, 1” ID braided PVC hose. Quality Products - Made in Germany.
*As tested with water at 68°F at pump outlet with full, open discharge (+/- 10%); Max head measured with closed outlet. Performance will vary based on type of liquid(s) being transferred.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Tune Up Kit (295A-TK1)
- ZOELLER 24 x 60 in. Fiberglass Basin Antifloat with Solid Cover (31-0946)
- FILL-RITE Vent Cap w/Base, 2 In NPT Inlet, 4 In L (FRTCB)
- K2 PUMPS 1/4 HP Thermoplastic Automatic Submersible Utility Pump (UTA02502K)
- FLUX Drum Pump Tube, Polypropylene, 47" Long (24-ZORO0108)
- FLUX Drum Pump Tube, Polypropylene, 39" Long (24-ZORO0103)
- DAYTON Hand Drum Pump, Stainless Steel, 9/16"OD (4HA31)
- ZORO SELECT Hand Operated Pail Pump, 2 gpm, 21" H (4007FDA)
- SCOPENEXT Workhorse Dispensing Pump for 1 Gal Container with Convertible 61 DIN Connector (SNX300PB 61 DIN)
- FINISH THOMPSON Drum Pump, 1/2 HP, 3/4 In Outlet, 47In OAL (EFP-40 & S4 DEF Kit)
- GOATTHROAT PUMPS Hand Operated Drum Pump, For 5 gal (GT300)
- Flux Hand Drum Pumps