Shop All Hand Drum Pumps
Flux
Air Operated Drum Pump, Drum Pump Tube, Polypropylene, 47" Long, Air Operated Motor, 470W Power
Mfr # 24-ZORO0109
Zoro # G506124436
product price: $1,744.99
/ea
Free Shipping & Returns
$1,744.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Container Size IBC/Tote or smaller
- Air Inlet Size 1/4 in
- Food Grade No
- Includes Pump Tube, Air Operated Motor
- Length 47 in (1200 mm)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flux
- MFR # 24-ZORO0109
- Zoro # G506124436
- Country of Origin Germany
- Category Hand Drum Pumps
Dimensions
For Container Size | IBC/Tote or smaller |
Air Inlet Size | 1/4 in |
Length | 47 in (1200 mm) |
Outlet Size | 1 in barb |
Details
Food Grade | No |
Includes | Pump Tube, Air Operated Motor |
Motor Type | Air operated |
Material | PP polypropylene |
For Use With | Chemical Service |
Description
F424PP 41/36 47"pump , F416-2EX air motor
FLUX air operated F424 47” sealless drum pump for IBC/totes in polypropylene/FKM construction. Includes F416-2EX air motor.
Details: 1200 mm (47”) tube length for use in IBC/totes or smaller containers, 41 mm (1.6”) tube OD, high flow axial impeller, Max flow: 43 GPM*, Max head: 31 ft*, Max. viscosity: 1200 cPs, Temp range: 32°F – 122°F, air operated motor, 470W motor capacity. Quality Products - Made in Germany.
*As tested with water at 68°F at pump outlet with full, open discharge (+/- 10%); Max head measured with closed outlet. Performance will vary based on type of liquid(s) being transferred.
FLUX air operated F424 47” sealless drum pump for IBC/totes in polypropylene/FKM construction. Includes F416-2EX air motor.
Details: 1200 mm (47”) tube length for use in IBC/totes or smaller containers, 41 mm (1.6”) tube OD, high flow axial impeller, Max flow: 43 GPM*, Max head: 31 ft*, Max. viscosity: 1200 cPs, Temp range: 32°F – 122°F, air operated motor, 470W motor capacity. Quality Products - Made in Germany.
*As tested with water at 68°F at pump outlet with full, open discharge (+/- 10%); Max head measured with closed outlet. Performance will vary based on type of liquid(s) being transferred.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Flotect Flow Switch Brass (V6EPB-B-S-LF)
- GOULDS WATER TECHNOLOGY Centrifugal Pump, 3 HP, Max. Head 113 ft. (3BF1HBC0)
- DWYER INSTRUMENTS Flowmeter Range 10-100 Scfh (VFA-8-SSV)
- GEMS SENSORS 1/4" FNPT SPDT Liquid Flow Switch (FS-926, 26941)
- FLUX Drum Pump Tube, Polypropylene, 39" Long (24-ZORO0103)
- FLUX Air Operated Drum Pump, Drum Pump Tube, Polypropylene, 47" Long, Air Operated Motor, 470W Power (24-ZORO0111)
- FLUX Drum Pump Tube, Polypropylene, 47" Long (24-ZORO0108)
- ACTION PUMP Tote, 12 Volt EPDM Seals (G237)
- CPP S75x6 Female Buttress x 2 Male NPT Pipe Thread IBC Valve (DL2/75UF/2NPM/7)
- BIJUR DELIMON Air Operated Drum Other Pump, F302 (F302)
- ZEELINE Zee Line Steel Lever Action Drum Pump - Nitrile Seals (DRM461)
- Flux Hand Drum Pumps