Shop All Hand Drum Pumps
Flux
Air Operated Drum Pump, Drum Pump Tube, Polypropylene, 39" Long, Air Operated Motor, 470W Power
Mfr # 24-ZORO0104
Zoro # G006124431
product price: $1,665.99
/ea
Free Shipping & Returns
$1,665.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Container Size 55 gal drum or smaller
- Air Inlet Size 1/4 in
- Food Grade No
- Includes Pump Tube, Air Operated Motor
- Material PP polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flux
- MFR # 24-ZORO0104
- Zoro # G006124431
- Country of Origin Germany
- Category Hand Drum Pumps
Dimensions
For Container Size | 55 gal drum or smaller |
Air Inlet Size | 1/4 in |
Length | 39 in (1000 mm) |
Outlet Size | 1 in barb |
Details
Food Grade | No |
Includes | Pump Tube, Air Operated Motor |
Material | PP polypropylene |
For Use With | Chemical Service |
Motor Type | Air operated |
Description
F424PP 41/36 39"pump , F416-2EX air motor
FLUX air operated F424 39” sealless drum pump for 55 gallon drums in polypropylene/FKM construction. Includes F416-2EX air motor.
Details: 1000 mm (39”) tube length for use in 55 gal drums or smaller containers, 41 mm (1.6”) tube OD, high flow axial impeller, Max flow: 43 GPM*, Max head: 31 ft*, Max. viscosity: 1200 cPs, Temp range: 32°F – 122°F, air operated motor, 470W motor capacity. Quality Products - Made in Germany.
*As tested with water at 68°F at pump outlet with full, open discharge (+/- 10%); Max head measured with closed outlet. Performance will vary based on type of liquid(s) being transferred.
FLUX air operated F424 39” sealless drum pump for 55 gallon drums in polypropylene/FKM construction. Includes F416-2EX air motor.
Details: 1000 mm (39”) tube length for use in 55 gal drums or smaller containers, 41 mm (1.6”) tube OD, high flow axial impeller, Max flow: 43 GPM*, Max head: 31 ft*, Max. viscosity: 1200 cPs, Temp range: 32°F – 122°F, air operated motor, 470W motor capacity. Quality Products - Made in Germany.
*As tested with water at 68°F at pump outlet with full, open discharge (+/- 10%); Max head measured with closed outlet. Performance will vary based on type of liquid(s) being transferred.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEENEY MFG Subm Utility Pump 1/4Hp (TSC130)
- DELAVAN AG PUMPS Spray Pump, 8-Roller, Housing 304 SS (8900DSS)
- AMPCO PUMPS Seal Kit Cer/Car/Buna 1-1/4, 252, T21 Dc2 (GS8106850)
- ARO Diaphragm Pump, 47Gpm, (3-Piece Manifold), (6661A3-311-C)
- FLUX Air Operated Drum Pump, Drum Pump Tube, Polypropylene, 47" Long, Air Operated Motor, 470W Power (24-ZORO0111)
- FLUX Drum Pump Tube, Polypropylene, 39" Long (24-ZORO0103)
- FLUX Drum Pump Tube, Polypropylene, 47" Long (24-ZORO0108)
- ACTION PUMP Action Pump 9005HT High Flow Aluminum Drum Pump Steel Vane 27 Gpm (9005HT)
- ACTION PUMP Action Pump Piston Pump 6008 for Detergents, Waxes, Water Solubles (6008)
- ACTION PUMP Action Pump Steel Lever-Action Drum Pump 3001 (3001)
- LEGACY Workforce Lever Action Barrel Pump (L3000)
- Flux Hand Drum Pumps