Shop All Pump Parts
Flux
Adapter from 1.5" Tri clamp to 1" Hose Barb, Stainless Steel
Mfr # 24-ZORO0269
Zoro # G306113395
Free Shipping & Returns
$98.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- For Use With 1.5" hose
- Includes Adapter from 1.5" tri clamp to 1.5" hose barb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flux
- MFR # 24-ZORO0269
- Zoro # G306113395
- Country of Origin United States
- Category Pump Parts
Details
Material | Stainless Steel |
For Use With | 1.5" hose |
Includes | Adapter from 1.5" tri clamp to 1.5" hose barb |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECCOTEMP EccoFlo Triplex Diaphragm 12V Water Pump and Strainer (ECP12V)
- PALMETTO PACKING Packing Extractor Set C (1133)
- DAYTON Multi-Stage Booster Pump, 2 hp, 120/208 to 240V AC, 1 Phase, 1-1/4 in Flanged Inlet Size, 11 Stage (5UWJ3)
- FLOTEC Sprinkler Pump, Cast Iron, 115/230V, 1.5 HP (FP5242)
- FLUX 1.5" ID PVC Hose (6 ft long) (24-ZORO0035)
- FLUX Replacement PTFE Stator, 54 mm (24-ZORO0025)
- FLUX Rebuild Kit for F560 54mm Pump with PTFE Stator (24-ZORO0042)
- FLUX Stainless Steel Adapter 2" Tri Clamp to 1.5" Hose Barb (24-ZORO0039)
- FLUX Replacement PTFE Stator, 54 mm, for 560GS 3A pumps (24-ZORO0026)
- FLUX 2" tri clamp (24-ZORO0038)
- EDSON Suction Strainer, 2 in. NPT, Bronze (11120)
- Flux Pump Parts