Shop All Pump Parts
Flux
1.5" ID PVC Hose Clamp
Mfr # 24-ZORO0036
Zoro # G106113397
Sold in multiples of 2 for $13.70
$13.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- For Use With 1.5" PVC hose
- Includes Hose Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flux
- MFR # 24-ZORO0036
- Zoro # G106113397
- Country of Origin Germany
- Category Pump Parts
Details
Material | Stainless Steel |
For Use With | 1.5" PVC hose |
Includes | Hose Clamp |
Description
Hose Clamp, for use with 1.5" ID PVC. Quality Products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS 1" MNPT SPDT Flow Switch 24V-230V 760 gpm (F261KAH-V01C)
- BELL & GOSSETT Bearing Assembly, For 4RD16 (118844LF)
- BANJO 5 Vane Impeller For Banjo Pump (12772)
- SPRINGER PARTS Mechanical Seal; Replaces LANCASTER PUMP CO. 7561 (7561SP)
- FLUX Replacement PTFE Stator, 54 mm, for 560GS 3A pumps (24-ZORO0026)
- FLUX Rebuild Kit for F560 54mm Pump with PTFE Stator (24-ZORO0042)
- FLUX Rebuild Kit for F427S5 47" Pump (24-ZORO0286)
- FLUX Rebuild Kit for F427S3A 47" Pump (24-ZORO0288)
- FLUX Rebuild Kit for F560 3A 54mm Pump with PTFE Stator (24-ZORO0043)
- FLUX 1.5" ID PVC Hose (6 ft long) (24-ZORO0035)
- ENSIGHT SOLUTIONS Seal Assembly Seal/Spring Standard (8-701-0013)
- Flux Pump Parts