Shop All Toilet Repair Parts
Flushmate
Tank to Bowl Gasket
Mfr # E-205288
Zoro # G4309496
product price: $4.85
/ea
$4.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Mansfield
- Material Rubber
- Type Tank to Bowl Gasket
- Size 9 in x 7 in x 2 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flushmate
- MFR # E-205288
- Zoro # G4309496
- UPC # 064871460264
- Country of Origin United States
- Category Toilet Repair Parts
Dimensions
Size | 9 in x 7 in x 2 in |
Manufacturers Warranty Length | 1 Year |
Details
Fits Brand | Mansfield |
Material | Rubber |
Type | Tank to Bowl Gasket |
Color | Black |
Material of Construction | Rubber |
Fixture Type | Toilets |
Color/Finish | Black |
For Use With | All Flushmate Equipped Toilets Except Mansfield |
Sub-Category | Hardware and Gaskets |
Item | Gasket |
Accessory Type | Gasket |
Description
Gasket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOBRICK Heavy-Duty Shower Curtain Rod (6107X36)
- PARKER 1/2" Flare x MNPS Brass Connector 10PK (48IFHD-8-8)
- ZURN Siphon Jet Urinal with Sensor Valve, 0.125 gpf, Wall Mount (Z5708.205.00)
- ZORO SELECT Malleable Iron Union, Class 150, 3/4 in x 3/4 Fitting Pipe Size, Female NPT x Male NPT, 1 Pack (5P592)
- FLUSHMATE Toilet Flush Handle, Toilet, Chrome (AP300503)
- FLUSHMATE Tank Trim, Toilet, Plastic, Black (M-101526-F3B)
- FLUSHMATE Pressure Assist Flushing, 1-39/64" Size (M-101526-F31K)
- FLUSHMATE Pressure Assist Flushing System, Plastic (M-101526-F3BK)
- FLUSHMATE Replacement System for 504 Series Toilet - Mansfield (M-101526-F42)
- FLUSHMATE Pressure Assist System, 1.6 GPF (M-101526-F31)
- AMERICAN STANDARD Seat Mounting Kit 760225-100.0070A (760225-100.0070A)
- Flushmate Toilet Repair Parts