Shop All Toilet Repair Parts
Flushmate
Pressure Assist Flushing System, 1.6gpf
Mfr # M-101526-F32
Zoro # G8492452
Free Shipping & Returns
$167.72
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Kohler
- Material Metal, Plastic, Polypropylene, Rubber
- Type Replacement Parts
- Size 1.6gpf
- Material of Construction Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flushmate
- MFR # M-101526-F32
- Zoro # G8492452
- UPC # 064871410276
- Country of Origin United States
- Category Toilet Repair Parts
Dimensions
Size | 1.6gpf |
Details
Fits Brand | Kohler |
Material | Metal, Plastic, Polypropylene, Rubber |
Type | Replacement Parts |
Material of Construction | Polypropylene |
Fixture Type | Toilets |
Gallons per Flush | 1.6 |
For Use With | All OEM Toilets Except Kohler K4404 |
Includes | Gaskets and Mounting Nuts |
Sub-Category | Hardware and Gaskets |
Item | Pressure Assist Flushing System |
Accessory Type | Pressure Assist Flushing System |
Description
Pressure Assist Flushing System
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8" MNPT Brass Piston Spring Check Valve (CHK BRS 610-6M6M-F)
- MOEN Square Handshower Brushed Gold (189575BG)
- USA INDUSTRIALS Cam and Groove Fitting, 316SS, E, 3" Adapter x 3" Hose Shank (BULK-CGF-52)
- ZORO SELECT PVC Tee, Socket x Socket x FNPT, 1/2 in Pipe Size (802-005)
- FLUSHMATE SLOAN SERIES 503 FOR GERBER (M-101526-F33)
- FLUSHMATE Pressure Assist Flushing, 1-39/64" Size (M-101526-F31K)
- FLUSHMATE Replacement System for 504 Series Toilet - Mansfield (M-101526-F42)
- FLUSHMATE Tank Trim, Toilet, Plastic, Black (M-101526-F3B)
- FLUSHMATE Tank to Bowl Gasket (E-205288)
- FLUSHMATE Pressure Assist Flushing System, Plastic (M-101526-F3BK)
- KORKY Fill Valve W/ 3In Flapper Kit (830MP)
- Flushmate Toilet Repair Parts