Shop All Automotive Hydraulic Oil
Fluoroextreme
2 oz Bottle, Hydraulic Oil, 7 ISO Viscosity, 2 SAE
Mfr # MS-1010
Zoro # G1812189
product price: $35.95
/ea
$35.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 2 oz
- Container Type Bottle
- Container Style Bottle
- ISO Viscosity Grade 7
- NSF Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluoroextreme
- MFR # MS-1010
- Zoro # G1812189
- Country of Origin United States
- Category Automotive Hydraulic Oil
Dimensions
Container Size | 2 oz |
Details
Item | Hydraulic Oil |
Item - Hydraulic Oils | Hydraulic Oil |
Container Type | Bottle |
Container Style | Bottle |
ISO Viscosity Grade | 7 |
NSF Rating | Not Rated |
Base Oil | Synthetic |
SAE Grade | 2 |
Min. Operating Temp. | -51 Degrees F |
Four-Ball Wear | 0.4 mm |
Lubricant NSF Rating | Not Rated |
Viscosity Index | 96 |
Specific Gravity | 1.86 to 1.91 at 75 Degrees F |
Flash Point | None |
Color | Clear |
Application | Activators, Chains, Gaskets, Seals, Valves |
Max. Operating Temp. | 177 Degrees F |
Pour Point | -94 Degrees F |
Series | FluoroExtreme |
Product Type | Hydraulic Oil |
SAE Viscosity Grade | 2 |
Maximum Operating Temperature | 177 Degrees F |
Minimum Operating Temperature | -51 Degrees F |
Description
Inert Light Oil, MS-1010 Oil Base, Size 2 oz., Container Type Bottle, SAE Grade 2, ISO Viscosity Grade 7, Viscosity Index 96, Color Clear, Temp. Range -51 Degrees to 177 Degrees F, Pour Point -94 Degrees F, Specific Gravity 1.86 to 1.91 at 75 Degrees F, Four-Ball Wear 0.4mm, Viscosity @ 40C 8 cSt, Viscosity @ 100C 2 cSt, Application For Seals, Valves, Gaskets, Chains and Activators
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGS Marine Wheel Bearing Grease, Cartridge, 3 oz 3-pk (WBG-3M)
- BUYERS PRODUCTS 2 Inch Black Receiver Tube - 48 Inch Shank (RT25848B)
- SPEEDAIRE Tire Inflator, 1/4 In, Polish (22YL03)
- VELVAC 7.5" Convex Head Chrome Center Mount (708554)
- MILES LUBRICANTS 5 gal Pail, Hydraulic Oil, 46 ISO Viscosity, 20W SAE (M001000603)
- MECHANIC IN A BOTTLE Hydraulic Oil Fix 24 oz (21-024-5)
- MAG 1 1 qt Bottle, Hydraulic Oil, 79.17 ISO Viscosity, 30 SAE (MAG68761)
- MOBIL Circulating Oil, Pail, 5 gal, DTE Oil Light, ISO Grade 32 (104743)
- D-A LUBRICANT CO D-A R&O Hydraulic Oil ISO 46 - 5 Gallon Metal Pail (54729)
- D-A LUBRICANT CO D-A WearGuard FOOD GRADE HYDRAULIC OIL D-A FQH WO - 5 Gallon Pail (IP71818)
- MILES LUBRICANTS 1 gal Jug, Hydraulic Oil, 46 ISO Viscosity, 20W SAE (MSF1201005)
- Fluoroextreme Automotive Hydraulic Oil