Shop All Small Pet Supplies
Flukers
Flukers FK29053 20 watts Large Ultra Deluxe Premium Heat Mat
Mfr # FK29053
Zoro # G103970603
product price: $49.25
/ea
$49.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flukers
- MFR # FK29053
- Zoro # G103970603
- UPC # 91197290534
- Country of Origin China
- Category Small Pet Supplies
Description
To have a pet at the home requires a lot of passion, care and love. Our Pet Supplies items consist of high quality selection of pets daily needs and everything concerning for your beloved furry pals.
Features- Provides uniform, evenly distributed heat
- May be used inside or outside terrariums
- Safe for all reptiles & amphibians
- Items for all types of pets
- Quality selection for everyday pet needs
- Assured hygiene and care for pets
- Length: 19 in.
- Width: 11.5 in.
- Height: 1.3 in.
- Wattage: 20 watts
- Weight: 0.8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NU-CALGON 4774-0 Coil Cleaning Gun (49947740)
- SEVIN GardenTech Granules Insect Killer 20 lb (100530129)
- CLASSIC ACCESSORIES Cover, Rnd Air Conditioner, Beige (73122)
- KOHLER It Valve Cover-Fuel Pump (24 559 11-S)
- MILLER MFG Pet Lodge Hay Rack (2335)
- XPOWER 3 HP, 150 CFM, 10 Amps, Variable Speed Professional Force Air Pet Dryer (B-4)
- ASPECTS -Super Tube Top Dome- Clear 18 Inch (179113)
- CATS PRIDE Fresh&Lite Ff Litter15# (47215)
- KAYTEE PRODUCTS Hamster/Gerbl Treat Stck (100037428)
- CARIB SEA Eco-Complete Planted Aquarium Substrate (770)
- ALOE CARE COMB BLACK CAT/DOG (A05064)
- Flukers Small Pet Supplies