Shop All Tachometers
This Product is Discontinued
Fluke
Wireless Laser Alignment Tool, 15 ft. (Discontinued)
Mfr # FLUKE-830
Zoro # G9014056
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Range 15 ft
- Power Source (2) AA Batteries
- Operating Temp. Range 14 Degrees to 122 Degrees F (-10 Degrees to 50 Degrees C)
- Laser Class 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fluke
- MFR # FLUKE-830
- Zoro # G9014056
- UPC # 095969723114
- Country of Origin Germany
- Category Tachometers
Details
Promotion Restriction | Not eligible for promotion |
Item | Wireless Laser Alignment Tool |
Range | 15 ft |
Power Source | (2) AA Batteries |
Operating Temp. Range | 14 Degrees to 122 Degrees F (-10 Degrees to 50 Degrees C) |
Laser Class | 2 |
Accuracy | Greater Than 98% |
Standards | FDA 21 CFR 100 and 1040 |
Calibration | Calibration Certificate Included |
Indicator | LED |
Includes | Carrying Case, Chain Type Mounting Bracket, Instruction Kit, Laser Prism, Laser Sensor, Micro Fiber Cleaning Cloth, PC Cable, Power Adapter, Sensor Cable, Tape Measure, USB Drive, USB Drive Cable, Wireless Bluetooth Module |
Beam Color | Red |
Description
Wireless Laser Alignment Tool, Range 15 ft., Accuracy Greater Than 98 Percent, Beam Color Red, Laser Class 2, Power Source (2)AA Batteries, Operating Temp. Range 14 Degrees to 122 Degrees F (-10 Degrees to 50 Degrees C), Indicator LED, Calibration Calibration Certificate Included, Standards FDA 21 CFR 100 and 1040
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.