Shop All Clamp On Power Meters
Fluke
Wireless Clamp Meter Module Kit, LCD, 400 A, 1.3 in (33 mm) Jaw Capacity
Mfr # FLK-A3000FC K
Zoro # G7625983
Free Shipping & Returns
$617.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Digital/Analog Digital
- Clamp Meter Jaw Style Clamp On
- Jaw Capacity 1.3 in (33 mm)
- Safety Rating Cat III 600V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fluke
- MFR # FLK-A3000FC K
- Zoro # G7625983
- UPC # 095969756907
- Country of Origin United States
- Category Clamp On Power Meters
Dimensions
Manufacturers Warranty Length | 3 yr |
Max. Conductor Size | 1.18 in (30.0mm) |
Description
Digital Clamp Meter, Includes AC Clamp, Alligator Clips, Clamp Meter, Information Pack, Soft Case, Test Leads, Clamp Meter Audible Continuity No, Clamp Meter Bluetooth Compatibility Yes, Clamp Meter Current Leakage Testing No, Clamp Meter Data Hold No, Clamp Meter Data Logging Yes, Clamp Meter Display Type LCD, Clamp Meter Dustproof No, Clamp Meter Intrinsically Safe No, Clamp Meter Max. AC Current 400 A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIKA Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Black (113.13.20.160.B)
- GENERAL TOOLS THERMOMETER HEAT LOSS INFARED (GNIRTC50)
- REED INSTRUMENTS Surface Thermocouple Probe, Type K, -58 to 932°F (-50 to 500°C) (R2920)
- TRACEABLEGO Data Logger, Wireless Interface (6536)
- FLUKE Wireless Clamp Meter Module Kit, LCD, 2,500 A, 10.0 in (254 mm) Jaw Capacity (FLK-A3001FC K)
- FLUKE True-rmsAC/DC Clamp Meter, Backlit LCD, 1,000 A A, 1.3 in (33 mm) Jaw Capacity (Fluke-378 FC)
- FLUKE Clamp Meter, LCD, 200 A, 0.7 in (18 mm) Jaw Capacity, Cat III 600V Safety Rating (T6-600/WWG)
- FLUKE Clamp Meter, LCD, 600 A, 1.6 in (41 mm) Jaw Capacity, Cat IV 600V Safety Rating (FLUKE-374 FC/WWG)
- FLUKE Clamp Meter, Backlit, 1,400 A, 2.9 in (74 mm) Jaw Capacity, Cat IV 600V Safety Rating (FLUKE-353)
- FLUKE Industrial True RMS Heavy Duty Multimete, LCD, 10 A (FLUKE-87V-MAX/E2 KIT)
- EXTECH Clamp Meter, LCD, 1,500 A, 2.0 in (51 mm) Jaw Capacity, Cat IV 600V Safety Rating (MA1500)
- Fluke Clamp On Power Meters