Shop All Thermal Imagers
Fluke
Wide Lens, 640x480IR Res, 48x 36FOV
Mfr # TV36-SA-L-W-60
Zoro # G310839649
Free Shipping & Returns
Not eligible for select promotions
$13,334.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Field of View 48 Degrees x 36 Degrees
- Standards EN 61326-1:2013, IEC 61326-1:2013, KCC, RoHS
- Thermal Sensitivity 80 mK, 120 mK
- Maximum Temperature Measured Degrees F 2,372 Degrees F
- Alert Type Digital Display
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fluke
- MFR # TV36-SA-L-W-60
- Zoro # G310839649
- UPC # 195112078143
- Country of Origin Germany
- Category Thermal Imagers
Dimensions
Manufacturer Warranty Length | 2 yr |
Description
TV36 FIXED TI, Wide Lens, Frame Rate 60 Hz, Calibration Certificate Type Available Separately, Alert Type Digital Display, Data Transfer Type Wireless, Digital Display Screen Type LED, Emissivity Adjustability Adjustable, Maximum Emissivity Setting 1.00, Minimum Emissivity Setting 0.10, Thermal Sensitivity 80 mK, 120 mK, Minimum Focus Distance 4 in, Minimum Operating Temperature Degrees F 14 Degrees F, Minimum Temperature Measured Degrees F 14 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Digital Multimeter Kit, 1,000 Max. AC Volts, 1,000 Max. DC Volts, 400 mA Max. AC Amps (3000FC/EDA2/WWG)
- FLUKE Test Lead, 66 In. L, Black/Red, 1000VAC (FTPL-1)
- TRACEABLE pH Standard, Cert. Ref Material, CRM 7.000 (4281)
- TAYLOR Timer/Clock Dig Dual (5880)
- FLUKE Thermal Imager, -4 Degrees to 1022 Degrees F, Manual Focus, 3.5 in LCD Display (FLK-TIS75+ 27HZ)
- FLUKE Thermal Imager, -4 Degrees to 842 Degrees F, Manual Focus, 3.5 in LCD Display (FLK-TIS55+ 27HZ)
- FLUKE Acoustic Imaging Cam, 2to100 kHz, Digital (FLK-ii910)
- FLUKE Infrared Window, 100mm Dia, Hand Turn Door (FLUKE-CV400)
- FLUKE Infrared Window, 50 mm Dia, Hand Turn Door (FLUKE-CV200)
- FLUKE Round Infrared Window, 100mm dia, Type3/12 (Fluke-100-CLKT)
- FLIR ThermCam, 160x120IR Res, 54x42FOV (FLIR Cx5)
- Fluke Thermal Imagers