Shop All Thermal Imagers
Fluke
Wide Lens, 640x480IR Res, 48x 36FOV
Mfr # TV36-SA-L-W-09
Zoro # G310839618
Free Shipping & Returns
$15,266.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Field of View 48 Degrees x 36 Degrees
- Standards EN 61326-1:2013, IEC 61326-1:2013, KCC, RoHS
- Thermal Sensitivity 80 mK, 120 mK
- Minimum Focus Distance 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fluke
- MFR # TV36-SA-L-W-09
- Zoro # G310839618
- UPC # 195112078150
- Country of Origin Germany
- Category Thermal Imagers
Dimensions
Manufacturer Warranty Length | 2 yr |
Description
TV36 FIXED TI, WIDE LENS, 9HZ, HS2, Frame Rate 9 Hz, Calibration Certificate Type Available Separately, Alert Type Digital Display, Data Transfer Type Wireless, Digital Display Screen Type LED, Emissivity Adjustability Adjustable, Maximum Emissivity Setting 1.00, Minimum Emissivity Setting 0.10, Thermal Sensitivity 80 mK, 120 mK, Minimum Focus Distance 4 in, Minimum Operating Temperature Degrees F 14 Degrees F, Minimum Temperature Measured Degrees F 14 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DILL AIR CONTROLS Air Gauge 0-160 PSI (7297)
- REED INSTRUMENTS Combustible Gas Leak Detector, Low/High Sensitivity (C-383)
- REED INSTRUMENTS Temperature and Humidity Datalogger, -40 to 158°F (-40 to 70°C), 0-100%RH (R6030)
- TAYLOR Taylor 90110 Indoor & Outdoor Thermometer (399501)
- FLUKE Round Infrared Window, 75mm dia, Type 3/12 (Fluke-075-CLKT)
- FLUKE Acoustic Imaging Cam, 2to100 kHz, Digital (FLK-ii910)
- FLUKE Infrared Window, 50 mm Dia, Hand Turn Door (FLUKE-CV200)
- FLUKE Thermal Imager, -4 Degrees to 842 Degrees F, Manual Focus, 3.5 in LCD Display (FLK-TIS55+ 27HZ)
- FLUKE Infrared Window, 100mmDia, SecurityKeyDoor (FLUKE-CV401)
- FLUKE Infrared Window, 75 mm Dia, Hand Turn Door (FLUKE-CV300)
- TOPDON Pocket Thermal Camera for USBC Ports (TC001)
- Fluke Thermal Imagers