Shop All Infrared Thermometer Accessories
Fluke
Wide Angle Lens
Mfr # FLK-LENS/WIDE2
Zoro # G7484897
Free Shipping & Returns
Not eligible for select promotions
$1,885.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. FLK-TI400, FLK-TI300, FLK-TI200
- For Use With - IR Cameras and Thermometers Fluke TI200, Fluke TI300, Fluke TI400
- Features Made of 100% Diamond-Turned Germanium with an Engineered Coating
- Accessory Type Wide Angle Infrared Lens
- Compatible with Series Fluke TI200, Fluke TI300, Fluke TI400
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fluke
- MFR # FLK-LENS/WIDE2
- Zoro # G7484897
- UPC # 095969677547
- Country of Origin United States
- Category Infrared Thermometer Accessories
Details
Promotion Restriction | Not eligible for promotion |
Item - Infrared Imager and Thermometer Accessory | Lenses |
Item | Wide Angle Infrared Lens |
For Use With | Mfr. No. FLK-TI400, FLK-TI300, FLK-TI200 |
For Use With - IR Cameras and Thermometers | Fluke TI200, Fluke TI300, Fluke TI400 |
Features | Made of 100% Diamond-Turned Germanium with an Engineered Coating |
Accessory Type | Wide Angle Infrared Lens |
Compatible with Series | Fluke TI200, Fluke TI300, Fluke TI400 |
Compatible with Brand | Fluke |
Product Type | Wide Angle Infrared Lens |
Description
Wide Angle Infrared Lens, Features Made of 100 Percent Diamond-Turned Germanium with an Engineered Coating, Compatible with Series Fluke TI200, Fluke TI300, Fluke TI400, Product Type Wide Angle Infrared Lens, Compatible with Manufacturer Model Number Ti200, Ti300, Ti400, TiX500, TiX520, TiX560, Compatible with Brand Fluke
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEAKFINDER UV Leak Detection Dye, 8 oz. Size (LF2008)
- PIC GAUGES Gauge, 4", 0/100psi, 1/4"CBM, Front Flange (204L-404E)
- APG Digital Pressure Gauge, Range 0-100 PSI (PG2-0100)
- B&K PRECISION Bench Multimeter, 4 1/2 Digit, True RMS (2831E)
- FLUKE Telephoto Lens (FLK-LENS/TELE2)
- FLUKE Hand Strap, For Mfr. No. TiX560, TiX520 (FLUKE-TIX5XX HAND)
- FLUKE Telephoto Lens, For Use with Mfr.No.Ti200 (FLK-LENS/4XTELE2)
- FLUKE Smart Battery Pack (Fluke-TI-SBP3)
- FLUKE IR Cam, 240x180IR Res, 24x17FOV (FLK-TI300+ 60HZ)
- FLUKE Smart Battry Pk, For Mfr.No.TiX560, TiX520 (FLUKE-TIX5XX-SBP4)
- FLIR Battery Charger, Power Supply (T199128)
- Fluke Infrared Thermometer Accessories