Shop All Infrared Thermometer Accessories
Fluke
Water Cooling Enclosure, c/w-Fluke
Mfr # A-TV30-AP-WC
Zoro # G510839494
product price: $1,777.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$1,777.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features The Water Cooling Enclosure Allows the Camera to be used in High Ambient Temperatures with Water Cooling
- Overall Width 11 3/8 in
- Overall Depth 22 3/4 in
- Overall Height 14 3/4 in
- Compatible with Brand Fluke
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke
- MFR # A-TV30-AP-WC
- Zoro # G510839494
- UPC # 195112078549
- Country of Origin Germany
- Category Infrared Thermometer Accessories
Dimensions
Overall Width | 11 3/8 in |
Overall Depth | 22 3/4 in |
Overall Height | 14 3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Cooling Jacket and Air Purge |
Features | The Water Cooling Enclosure Allows the Camera to be used in High Ambient Temperatures with Water Cooling |
Compatible with Brand | Fluke |
Compatible with Series | ThermoView TV30 |
Product Type | Water Cooling Enclosure |
Description
Cooling Jacket and Air Purge, Features The Water Cooling Enclosure Allows the Camera to be used in High Ambient Temperatures with Water Cooling, Compatible with Series ThermoView TV30, Overall Depth 22 3/4 in, Overall Height 14 3/4 in, Overall Width 11 3/8 in, Product Type Water Cooling Enclosure, Compatible with Brand Fluke
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS 10-100 Flowmeter (RMB-85-SSV)
- GRAPHIC CONTROLS Circ Paper Chart, 0 o100, PK100 (MC 0-100%-8D)
- SPAN Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Plastic, Black (LFS-210-60-G-KEMX)
- PIC GAUGES Gauge, 4", 0/300psi, 1/4"CBM, Front Flange (204L-404H)
- FLUKE Hand Strap, For Mfr. No. TiX560, TiX520 (FLUKE-TIX5XX HAND)
- FLUKE Smart Battery Pack (Fluke-TI-SBP3)
- FLUKE Smart Battry Pk, For Mfr.No.TiX560, TiX520 (FLUKE-TIX5XX-SBP4)
- FLUKE IR Cam, 240x180IR Res, 24x17FOV (FLK-TI300+ 60HZ)
- FLUKE Telephoto Lens (FLK-LENS/TELE2)
- FLUKE Wide Angle Lens (FLK-LENS/WIDE2)
- WOHLER Meter Probe, 80" L, 1 ft. Probe Wire L (7792ve2)
- Fluke Infrared Thermometer Accessories