Shop All Voltage Detectors
Fluke
Voltage Tester, 600VAC, 600VDC
Mfr # T+
Zoro # G2746292
Free Shipping & Returns
Not eligible for select promotions
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Battery Type AAA
- Safety Rating CAT III 1000V, CAT IV 600V
- Flashlight Yes
- AC Voltage Range 12 to 600
- DC Voltage Range 12 to 600
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fluke
- MFR # T+
- Zoro # G2746292
- UPC # 095969781169
- Country of Origin China
- Category Voltage Detectors
Dimensions
Manufacturers Warranty Length | 2 yr |
Manufacturer Warranty Length | 2 yr |
Tool Height | 1.3 in |
Tool Length | 7.6 in |
Cable Length | 24 in |
Battery Size | AAA |
Tool Width | 2.2 in |
Description
Voltage Tester, Alert Type Light, Sound, Vibration, Built-In Flashlight Yes, CAT Safety Rating CAT III 1000V, CAT IV 600V, Cable Length 24 in, Display Type No Display, Includes Test Lead Wrap, TP2 Test Probes, Maximum AC Voltage Measured 600 V, Maximum DC Voltage Measured 600 V, Non-Contact No, Test Connection Type Probe Tip, Testing Functions GFCI, Features Detect Live Voltage Even When the Batteries are Dead, GFCI Trip for Testing GFCI Circuits on Outlets, Power Source Battery
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Gauge, 0 to 300 psi, 1/2 in MNPT, Plastic, Black (451279SS04LXLL300)
- OAKTON 5" Stem Digital Pocket Thermometer, 14 Degrees to 392 Degrees F (WD-90003-00)
- EXTECH Carrying Case, 6-1/4 In. H, 1 In. D, Black (409992)
- BACHARACH Oxygen Sensor, For Use With INSIGHT Plus (0024-1591)
- FLUKE Voltage Detector, 90 to 1000V AC, 5 in Length, Visual Indication, CAT IV 1000V Safety Rating (FLK2AC/90-10005)
- FLUKE Electrical Tester, 200 A Current Range, 1 To 100 Kohm, 600 Vac High Voltage Test, Measures (T6-600)
- FLUKE Hook and Loop Cable Tie, 8", PK3 (LeadWrap)
- FLUKE Voltage Detector, 90 to 1000V AC, 5 in Length, Audible, Visual Indication (Fluke-1AC-A1-II)
- FLUKE Fluke T5-1000 Voltage, Continuity & Current Tester, Voltage to 1000 V, Current to 100 A (648219)
- FLUKE Fluke 1AC-A1-II AC Volt Detector, VoltAlert, 90-1000VAC (2432932)
- KLEIN TOOLS Electronic AC/DC Voltage Tester, 12 to 600V (ET60)
- Fluke Voltage Detectors